Buy more than* S$200* and get FREE SHIPPING

Torsion Spring, 2pcs

3.67 (3)
...see all>
Product Options
ADD TO CART
Number of Rolls Length L(mm) Weight (g) Finishing Material Purpose TRUSCO Part Number 2014 TRUSCO Published Page Drift Angle (allowable displacement magunitude)(degree) Coil Inner Diameter D (phi mm) Wire Diameter d (phi mm) Spring Constant (N/mm [degree ]) Arm Angle (deg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Rolls Length L(mm) Weight (g) Finishing Material Purpose TRUSCO Part Number 2014 TRUSCO Published Page Drift Angle (allowable displacement magunitude)(degree) Coil Inner Diameter D (phi mm) Wire Diameter d (phi mm) Spring Constant (N/mm [degree ]) Arm Angle (deg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 48 23 Stainless steel (SUS304) - - - 23 12 1.6 5.44 90 1Pack(2PC) 1 TTS1216-48-A4 08306164 15.99 SGD
In stock
3 56 26 Stainless steel (SUS304) - - - 26 14 2 14.53 90 1Pack(2PC) 1 TTS1420-56-A3 08306347 15.99 SGD
In stock
- - - - Clothes peg and clip - - 25 - - - - 1Pack(2PC) 1 TTS1212-48-C5 08306146 15.99 SGD
In stock
5 56 30 Stainless steel (SUS304) Clothes peg and clip 258-2520 1-2173 30 - 1.8 6.14 180 1Pack(2PC) 1 TTS1418-56-C5 08306322 16.99 SGD
In stock
5 56 30 Stainless steel (SUS304) Clothes peg and clip 258-2473 1-2172 30 - 1.4 2.3 90 1Pack(2PC) 1 TTS1414-56-A5 08306252 16.99 SGD
In stock
4 56 28 Stainless steel (SUS304) Clothes peg and clip 258-2457 1-2172 28 - 1.4 2.81 135 1Pack(2PC) 1 TTS1414-56-B4 08306261 16.99 SGD
In stock
5 56 30 Stainless steel (SUS304) Clothes peg and clip 258-2490 1-2173 30 - 1.4 2.3 180 1Pack(2PC) 1 TTS1414-56-C5 08306295 16.99 SGD
In stock
3 56 26 Stainless steel (SUS304) Clothes peg and clip 258-2589 1-2173 26 - 2 14.53 180 1Pack(2PC) 1 TTS1420-56-C3 08306383 16.99 SGD
In stock
2 48 19 Stainless steel (SUS304) Clothes peg and clip 258-2368 1-2172 19 - 1.6 9.8 135 1Pack(2PC) 1 TTS1216-48-B2 08306173 16.99 SGD
In stock
5 56 30 Stainless steel (SUS304) Clothes peg and clip 258-2511 1-2172 30 - 1.8 6.14 135 1Pack(2PC) 1 TTS1418-56-B5 08306313 16.99 SGD
In stock
2 48 19 Stainless steel (SUS304) Clothes peg and clip 258-2431 1-2173 19 - 1.8 15.49 180 1Pack(2PC) 1 TTS1218-48-C2 08306234 16.99 SGD
In stock
2 56 24 Stainless steel (SUS304) Clothes peg and clip 258-2554 1-2173 24 - 2 20.36 180 1Pack(2PC) 1 TTS1420-56-C2 08306374 16.99 SGD
In stock
2 48 19 Stainless steel (SUS304) Clothes peg and clip 258-2422 1-2172 19 - 1.8 15.49 135 1Pack(2PC) 1 TTS1218-48-B2 08306225 19.99 SGD
In stock
3 56 26 Stainless steel (SUS304) Clothes peg and clip 258-2571 1-2172 26 - 2 14.53 135 1Pack(2PC) 1 TTS1420-56-B3 08306365 16.99 SGD
In stock
5 48 25 Stainless steel (SUS304) Clothes peg and clip 258-2333 1-2172 25 - 1.2 1.45 135 1Pack(2PC) 1 TTS1212-48-B5 08306137 16.99 SGD
In stock
2 48 19 Stainless steel (SUS304) Clothes peg and clip 258-2350 1-2172 19 - 1.6 9.8 90 1Pack(2PC) 1 TTS1216-48-A2 08306155 16.99 SGD
In stock
2 48 19 Stainless steel (SUS304) Clothes peg and clip 258-2414 1-2172 19 - 1.8 15.49 90 1Pack(2PC) 1 TTS1218-48-A2 08306216 15.99 SGD
In stock
4 56 28 Stainless steel (SUS304) Clothes peg and clip 258-2449 1-2172 28 - 1.4 2.81 90 1Pack(2PC) 1 TTS1414-56-A4 08306243 16.99 SGD
In stock
5 56 30 Stainless steel (SUS304) Clothes peg and clip 258-2503 1-2172 30 - 1.8 6.14 90 1Pack(2PC) 1 TTS1418-56-A5 08306304 19.99 SGD
In stock
5 56 30 Stainless steel (SUS304) Clothes peg and clip 258-2481 1-2172 30 - 1.4 2.3 135 1Pack(2PC) 1 TTS1414-56-B5 08306277 16.99 SGD
In stock
2 48 19 Stainless steel (SUS304) Clothes peg and clip 258-2376 1-2173 19 - 1.6 9.8 180 1Pack(2PC) 1 TTS1216-48-C2 08306191 16.99 SGD
In stock
4 48 23 Stainless steel (SUS304) Clothes peg and clip 258-2406 1-2173 23 - 1.6 5.44 180 1Pack(2PC) 1 TTS1216-48-C4 08306207 16.99 SGD
In stock
4 56 28 Stainless steel (SUS304) Clothes peg and clip 258-2465 1-2173 28 - 1.4 2.81 180 1Pack(2PC) 1 TTS1414-56-C4 08306286 16.99 SGD
In stock
4 48 23 Stainless steel (SUS304) Clothes peg and clip 258-2392 1-2172 23 - 1.6 5.44 135 1Pack(2PC) 1 TTS1216-48-B4 08306182 16.99 SGD
In stock
5 48 25 Stainlesssteel(SUS304) Clothes peg and clip 258-2325 1-2172 25 12 1.2 1.45 90 1Pack(2PC) 1 TTS1212-48-A5 08306121 15.99 SGD
In stock
2 56 24 Stainlesssteel(SUS304) Clothes peg and clip 258-2546 1-2172 24 14 2 20.36 135 1Pack(2PC) 1 TTS1420-56-B2 08306356 15.99 SGD
In stock
2 56 24 Stainlesssteel(SUS304) Clothes peg and clip 258-2538 1-2172 24 14 2 20.36 90 1Pack(2PC) 1 TTS1420-56-A2 08306331 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Electric construction work
1
From Japan
On 2016-12-20 17:45:58
I ordered it because it was shipped the next day, but after ordering it was a missing item (`Δ ') I was in trouble to hurry!
This review is about item#8306331.
Door opening and closing
5
From Japan
On 2014-07-25 11:44:14
It is a truss product so it is safe.
This review is about item#08306374.
Kick spring of crimping tool
5
From Japan
On 2012-01-20 00:20:32
I thought it was weak at φ2, but it feels just fine.
This review is about item#08306356.

Related Products