Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Torsion Spring, 5pcs

4.00 (1)
Caution
Beyond the allowable weight causes of cracks.
Purpose
Clothes peg and clip
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Coil Inner Diameter D (phi mm) Wire Diameter d (phi mm) Spring Constant (N/mm [degree ]) Arm Angle (deg) Number of Rolls Length L(mm) Weight (g) Finishing Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Coil Inner Diameter D (phi mm) Wire Diameter d (phi mm) Spring Constant (N/mm [degree ]) Arm Angle (deg) Number of Rolls Length L(mm) Weight (g) Finishing Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-2172 9 1.4 3.42 135 5 36 48 Stainless steel (SUS304) 258-2279 1Pack(5PC) 1 TTS0914-36-B5 08306453 31.99 SGD
Shipped after 2018-05-01
1-2173 9 1.4 3.42 180 5 36 48 Stainless steel (SUS304) 258-2287 1Pack(5PC) 1 TTS0914-36-C5 08306471 31.99 SGD
Shipped after 2018-05-01
1-2173 - 1 1.02 180 4 40 44 Stainless steel (SUS304) 258-2317 1Pack(5PC) 1 TTS1010-40-C4 08306505 33.99 SGD
Shipped after 2018-05-01
1-2172 - 1 1.02 135 4 40 44 Stainless steel (SUS304) 258-2309 1Pack(5PC) 1 TTS1010-40-B4 08306496 31.99 SGD
Shipped after 2018-05-01
1-2172 9 0.9 0.61 90 5 36 17 Stainless steel (SUS304) 258-2201 1Pack(5PC) 1 TTS0909-36-A5 08306392 31.99 SGD
Shipped after 2018-05-01
1-2173 9 1.4 7.53 180 2 36 33 Stainless steel (SUS304) 258-2252 1Pack(5PC) 1 TTS0914-36-C2 08306462 31.99 SGD
In stock
1-2172 9 0.9 0.61 135 5 36 17 Stainless steel (SUS304) 258-2210 1Pack(5PC) 1 TTS0909-36-B5 08306401 31.99 SGD
Shipped after 2018-05-01
1-2172 9 1.4 7.53 135 2 36 33 Stainless steel (SUS304) 258-2244 1Pack(5PC) 1 TTS0914-36-B2 08306444 31.99 SGD
Shipped after 2018-05-01
1-2173 9 0.9 0.61 180 5 36 17 Stainless steel (SUS304) 258-2228 1Pack(5PC) 1 TTS0909-36-C5 08306417 31.99 SGD
Shipped after 2018-05-01
1-2172 9 1.4 3.42 90 5 36 48 Stainless steel (SUS304) 258-2261 1Pack(5PC) 1 TTS0914-36-A5 08306435 31.99 SGD
Shipped after 2018-05-01
1-2172 - 1 1.02 90 4 40 44 Stainless steel (SUS304) 258-2295 1Pack(5PC) 1 TTS1010-40-A4 08306487 31.99 SGD
Shipped after 2018-05-01
- - - - - - - - - - 1Pack(5PC) 1 TTS0914-36-A2 08306426 29.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used to repair lid of waste bin
4
From Japan
On 2015-10-20 18:35:52
By using two torsion springs purchased tied sideways to achieve the purpose. The lid of the trash can now be opened and closed as it was. There were many patterns in size and angle, and there was also a small wrapping type, so it was very helpful. Speaking of greed, I wish it had been a little cheaper. I felt the shipping fee was high. Shipment the next day of the ordering date · If you are delivering the world the next day, I guess this is OK, but if it takes more, you can go to the nearby home center.
This review is about item#08306392.

Related Products