Buy more than* S$200* and get FREE SHIPPING

Toggle Latch, 4pcs

4.00 (1)
2014 TRUSCO Published Page
1-1740
Reference Tensile Load (kgf)
14
Mounting Hole (mm)
(Body) 3.5
Weight (g)
35
Finishing Material
Stainless steel (SUS304) / Bright finish
TRUSCO Part Number
232-8241
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(4PC) 1 P-20FSUS 08343221 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
It is used to tighten the lid of the tool box
4
From Japan
On 2016-03-07 19:11:29
I felt the spring was strong, I think that it was a bit small It is a mistake in selection,
This review is about item#08343221.

Related Products