Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
2014 TRUSCO Published Page Mounting Hole Dimension (mm) Reference Tensile Load (kgf) Hole Diameter (phi mm) Type Weight (g) Finishing Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Mounting Hole Dimension (mm) Reference Tensile Load (kgf) Hole Diameter (phi mm) Type Weight (g) Finishing Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1742 3.5 (body) 13 4.0 (keyhole diameter) With keyhole 160 Stainless steel (SUS304) 232-8666 1Pack(4PC) 1 P-20SUS 08343431 51.99 SGD
In stock
1-1743 3.4(body) 7 - Spring 180 Stainlesssteel(SUS304) 232-8224 1Pack(4PC) 1 P-31SUS 08343377 64.99 SGD
In stock
- 4.3 (Main body) 9 - Standard 90 Stainless steel (SUS304) 232-8186 1Pack(4PC) 1 P-22SUS 08343352 27.99 SGD
In stock
- 3.2 (Main body) 5 - Standard 50 Stainless steel (SUS304) 232-7929 1Pack(4PC) 1 P-24SUS 08343361 21.99 SGD
In stock
- 3.3 (Main body) 8 4.0 (key hole diameter) With a keyhole 80 Stainless steel (SUS304) 232-8631 1Pack(4PC) 1 P-21SUS 08343447 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Replace with existing rust generation
4
From Japan
On 2018-02-15 02:55:36
It became clearer to renew the same old things.
This review is about item#08343361.

Related Products