Buy more than* S$200* and get FREE SHIPPING

Steel Free Hinge, Both WaysIncludes One Set

4.36 (11)
...see all>
Product Options
ADD TO CART
Dimension p2 (mm) Accessories Dimension p1 (mm) Application Load Capacity (two peices) (kg) D2 Purpose D1 2014 TRUSCO Published Page Weight (g) Wood Screw Size Screw Holes Number Overall Length (mm) Door Width (mm) Thickness (mm) Dimension p4 (mm) Width (mm) Dimension p3 (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension p2 (mm) Accessories Dimension p1 (mm) Application Load Capacity (two peices) (kg) D2 Purpose D1 2014 TRUSCO Published Page Weight (g) Wood Screw Size Screw Holes Number Overall Length (mm) Door Width (mm) Thickness (mm) Dimension p4 (mm) Width (mm) Dimension p3 (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 Pin, the adjustment bar, wood screws 24 - 20 70 Swing door 40 1-1757 1780 3.8x25 - 153 710 to 810 2 76.5 34 45 285-2900 1Set(2PC) 1 THN-100-153 08343194 65.99 SGD
In stock
10 Pin, regulating rod 21 Swing door 17 66 Swing door 35 1-1757 1450 3.5x22 10 127 685 to 760 2 63.5 30 38 285-2896 1Set(2PC) 1 THN-100-127 08343185 52.99 SGD
In stock
7 A pin, an adjustment stick 13 Swing door 5 45 - 22 - 450 3.1x22 6 64 550 - 600 1.6 32 20 9 285-2861 1Set(2PC) 1 THN-100-64 08343203 24.99 SGD
In stock
8 Pin, adjustment stick 15 Swing door 10 49 - 24 - 570 3.1x22 8 76 610 - 660 1.6 21 21 9 285-2870 1Set(2PC) 1 THN-100-76 08343212 25.99 SGD
In stock
9 Pin, adjustment stick 15 Swing door 13 52 - 28 - 780 3.1x22 8 102 660 - 710 1.6 30 25 13 285-2888 1Set(2PC) 1 THN-100-102 08343176 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
Let's be the entrance of the pantry
5
From Japan
On 2018-04-13 16:45:58
It was saved because I was firm in price It's saved because it's a frequent door
This review is about item#8343212.
Repair of door between kitchen and hall
5
From Japan
On 2017-04-14 20:57:20
I think that if there is a more polite explanation or figure where the explanation of the speed adjustment of the hinge is difficult to understand and it got pretty handy
This review is about item#8343212.
Work place counter
4
From Japan
On 2017-03-01 09:29:26
The hinge of the office counter has broken. Although I thought it was easy to exchange easily, I realized that the hinge was special, but I was in embarrassment, but I noticed that I first purchased a monotaro but bought it, but it was very helpful. Because it is only a special product, I felt that purchasers will increase if I know more detailed photos and installation method. Because it is a DIY boom?
This review is about item#8343212.
Set up the partition door between the kitchen and the sales floor side
5
From Japan
On 2016-06-22 20:53:05
The door was cut by the lumber core material and then attached with screws, it was very easy and cheap. Thank you.
This review is about item#08343212.
Western Door
5
From Japan
On 2015-10-07 23:45:05
It is smooth and healthy.
This review is about item#08343212.
I used it for a set of dance recital.
5
From Japan
On 2015-02-27 21:21:25
There was nothing wrong with the product. I was able to accomplish my purpose perfectly.
This review is about item#08343212.
Warehouse door
5
From Japan
On 2014-12-05 13:15:35
I did not understand how to use it at first, but it is easy to understand if there is one more word in the manual. After installation adjustment, I can use it very comfortably.
This review is about item#08343176.
Opening and closing the kitchen door of a coffee shop (customer)
5
From Japan
On 2014-06-16 22:58:25
The installation method was easy to work with an easy-to-understand explanation.
This review is about item#08343194.
Kitchen gateway
5
From Japan
On 2013-09-16 17:50:55
I am satisfied with this price because it was good not separately stainless steel.
This review is about item#08343176.
Partition
1
From Japan
On 2013-05-18 11:01:44
The spring was broken without keeping it for 2 months with use under load resistance. If you lower the tension you can not hold the door, it hangs down, I used it with tension until it can be held up, but it will not be talked about breakage in two months. Unfortunately I could not feel the performance you wanted as "double-hinged hinges". Why do you consider examining the spring strength, material, manufacturing method (quenching etc.) etc. or reviewing the weight display itself so as to be able to withstand weight with the same size? I think that it is not within the range of product error.
This review is about item#08343176.

Related Products