Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Anti-Vibration Pad

4.00 (6)
Purpose
In place generating vibration and noise such as refrigerator, machine tools, air conditioning, fan, and various motors.
...see all>
Product Options
ADD TO CART
Width (mm) Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Allowable Surface Pressure (kg/cm2) Weight (g) Finishing Material Dimension (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Allowable Surface Pressure (kg/cm2) Weight (g) Finishing Material Dimension (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300 300 170-4583 1-1658 5 688 Natural rubber (NR) 8x300x300 8 1Sheet 1 OH-8 08300826 15.99 SGD
In stock
600 1000 272-6971 1-1658 5 5500 Natural rubber (NR) 10x600x1000 10 1Sheet 1 OHL-10-600 08300862 109.99 SGD
In stock
100 1000 170-4648 1-1658 5 913 Natural rubber (NR) 10x100x1000 10 1Sheet 1 OHL-10-100 08300844 22.99 SGD
In stock
100 1000 170-4664 1-1658 4 1175 Natural rubber (NR) 15x100x1000 15 1Sheet 1 OHL-15-100 08300871 31.99 SGD
In stock
300 300 170-4605 1-1658 5 800 Natural rubber (NR) 10x300x300 10 1Sheet 1 OH-10 08300923 18.99 SGD
In stock
300 300 170-4591 1-1658 5 725 Synthetic rubber (CR) oil resistance 8x300x300 8 1Sheet 1 OH-8CR 08300835 26.99 SGD
In stock
150 1000 170-4656 1-1658 5 1485 Natural rubber (NR) 10x150x1000 10 1Sheet 1 OHL-10-150 08300853 32.99 SGD
In stock
300 300 170-4621 1-1658 3 1662 Natural rubber (NR) 20x300x300 20 1Sheet 1 OH-20 08300914 48.99 SGD
In stock
600 1000 272-6998 1-1658 3 11000 Natural rubber (NR) 20x600x1000 20 1Sheet 1 OHL-20-600 08300905 229.99 SGD
Shipped after 2018-06-26
- - - - - - - - - 1Sheet 1 OH-10CR 08300801 32.99 SGD
In stock
150 1000 170-4672 1-1658 4 2030 Natural rubber (NR) 15x150x1000 15 1Sheet 1 OHL-15-150 08300887 42.99 SGD
In stock
600 1000 272-6980 1-1658 4 7000 Natural rubber (NR) 15x600x1000 15 1Sheet 1 OHL-15-600 08300896 189.99 SGD
Shipped after 2018-06-26
300 300 170-4630 1-1658 3 1731 Synthetic rubber (CR) oil resistance 20x300x300 20 1Sheet 1 OH-20CR 08300817 90.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Air conditioner for outdoor unit
1
From Japan
On 2017-07-22 15:40:43
I bought it to lower the sound of the air conditioner's outdoor unit, This product is for anti-shake measures, hope for It was not a product. Also, because it is not a magnet sticking mat, This was not the original intention. My order was misunderstood.
This review is about item#8300844.
As a vibration-proof rug in the aquarium
4
From Japan
On 2017-05-16 23:32:56
Although a terrible rubber odor drifted from before opening, I think that things are expected to be able to have vibration resilience due to elasticity though it is before construction. However, as mentioned above, due to the terrible rubber odor it has some resistance to lay in the living room.
This review is about item#8300862.
I used it to reduce the noise of the old air conditioner
5
From Japan
On 2017-01-24 15:50:23
Because the air conditioning of the apartment became old, vibration came to come into the room, so I bought it for mitigation. The striped pattern was different by 90 degrees between the front and back, and it was easy to guide as a guide when cutting, it was cut cleanly by 10 cm. Even when you cut it, you can cut it well with a 100 - yen shop scissors, so it is user - friendly. I am thinking to add it even for a washing machine.
This review is about item#8300923.
Vibration isolation of air conditioner outdoor unit
5
From Japan
On 2016-11-08 05:54:30
Good ·············
This review is about item#08300826.
Pump vibration isolation, height adjustment
5
From Japan
On 2015-08-24 16:42:28
It is easy to use because it is straight and cutable with 5 cm width. Rubber quality is good, so it seems to be durable.
Model making
4
From Japan
On 2015-07-01 12:06:11
I think it is easy to work with some ones with only one side.
This review is about item#08300826.

Related Products