Buy more than* S$200* and get FREE SHIPPING

Adhesion Long Coil Spring 500mm

Overall Length (mm)
500
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Purpose Number of Rolls Wire Diameter (phi mm) Outside Diameter D (phi mm) Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Purpose Number of Rolls Wire Diameter (phi mm) Outside Diameter D (phi mm) Weight (g) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
258-1515 1-2173 Spring to be set pulling direction. 50 (100mm per) 2.0 20 360 Stainless (SUS304-WPB) 1PC 1 TLS-2020 08306575 109.99 SGD
In stock
258-1507 1-2173 Spring to be set pulling direction. 166 (100mm per) 0.6 12 68 Stainless (SUS304-WPB) 1PC 1 TLS-1206 08306566 60.99 SGD
In stock
258-1477 1-2173 Spring to be set pulling direction. 250(100mmper) 0.4 7 26 Stainless(SUS304-WPB) 1PC 1 TLS-0704 08306532 39.99 SGD
In stock
258-1485 1-2173 Spring to be set pulling direction. 100(100mmper) 1 9 80 Stainless(SUS304-WPB) 1PC 1 TLS-0910 08306541 40.99 SGD
In stock
258-1451 - Spring to be set pulling driection. 333 (per 100 mm) 0.3 2 5 Stainless steel (SUS304-WPB) 1PC 1 TLS-0203 08306514 40.99 SGD
In stock
258-1469 - Spring to be set pulling driection. 333 (per 100 mm) 0.3 5 10 Stainless steel (SUS304-WPB) 1PC 1 TLS-0503 08306523 39.99 SGD
In stock
258-1493 - Spring to be set pulling driection. 100 (per 100 mm) 1 10 90 Stainless steel (SUS304-WPB) 1PC 1 TLS-1010 08306557 40.99 SGD
In stock
ADD TO CART

Related Products