Buy more than* S$200* and get FREE SHIPPING

Disc Paper GP Top, DX

Blade Length (mm)
16.5
Outer Diameter (phi mm)
100
Usage Tool
Disk grinder
Maximum Rotation Speed (min-1[r. p.m])
13600
Abrasive Material
Alumina
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Accessories
(Only one per box) 15mm hole adapter
Application
For general metals. Polishing of metal polishing, spot welding bead up, car, ships, tank, various stainless to be deburred, iron and steel, and non-ferrous metals.
...see all>
Product Options
ADD TO CART
Weight (g) Grain Size TRUSCO Part Number Maximum Operating Speed (m/s [m/min]) 2014 TRUSCO Published Page Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Grain Size TRUSCO Part Number Maximum Operating Speed (m/s [m/min]) 2014 TRUSCO Published Page Number of Blades Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
270 180 172-9233 - 2-1748 90 1Box(5Sheet) 1 GP100DX 180 08354656 48.99 SGD
Shipped after 2018-01-23
290 100 172-9209 - 2-1748 90 1Box(5Sheet) 1 GP100DX 100 08354622 43.99 SGD
Shipped after 2018-01-22
270 240 172-9241 - 2-1748 90 1Box(5Sheet) 1 GP100DX 240 08354665 44.99 SGD
Shipped after 2018-01-22
260 320 172-9250 - 2-1748 90 1Box(5Sheet) 1 GP100DX 320 08354674 45.99 SGD
Shipped after 2018-01-22
300 80 172-9195 - 2-1748 90 1Box(5Sheet) 1 GP100DX 80 08354735 44.99 SGD
Shipped after 2018-01-22
265 150 172-9225 - 2-1748 90 1Box(5Sheet) 1 GP100DX 150 08354647 44.99 SGD
Shipped after 2018-01-23
350 40 172-9179 - 2-1748 80 1Box(5Sheet) 1 GP100DX 40 08354683 44.99 SGD
Shipped after 2018-01-22
250 400 172-9268 - 2-1748 90 1Box(5Sheet) 1 GP100DX 400 08354701 42.99 SGD
Shipped after 2018-01-23
320 60 172-9187 72(4300) - 90 1Box(5PC) 1 GP100DX 60 08354717 43.99 SGD
Shipped after 2018-01-23
260 120 172-9217 72(4300) - 90 1Box(5PC) 1 GP100DX 120 08354631 42.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products