Buy more than* S$200* and get FREE SHIPPING

GP TOP TOKUMARU-KUN

5.00 (2)
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13600
Abrasive Material
Alumina
...see all>
Product Options
ADD TO CART
Usage Tool Number of Blades Weight (g) Grain Size 2014 TRUSCO Published Page TRUSCO Part Number Using Angle (degree) Blade Length (mm) Grinding Angle (degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Usage Tool Number of Blades Weight (g) Grain Size 2014 TRUSCO Published Page TRUSCO Part Number Using Angle (degree) Blade Length (mm) Grinding Angle (degree) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Disk grinder 80 500 320 2-1746 220-9527 - 16 15 to 30 1Box(10PC) 1 GP100TM 320 08354001 46.99 SGD
In stock
Disk grinder 80 532 180 2-1746 220-9501 - 16 15 to 30 1Box(10PC) 1 GP100TM 180 08353983 46.99 SGD
In stock
Disk grinder 80 470 400 2-1746 220-9535 15 to 30 - - 1Box(10Sheet) 1 GP100TM 400 08354035 46.99 SGD
In stock
Disk grinder 72 693 40 2-1746 220-9446 15 to 30 - - 1Box(10Sheet) 1 GP100TM 40 08354017 47.99 SGD
In stock
Disk grinder 80 532 150 2-1746 220-9497 15 to 30 - - 1Box(10Sheet) 1 GP100TM 150 08353974 51.99 SGD
In stock
Disc grinder 80 612 60 - 220-9454 - 16 15 to 30 1Box(10PC) 1 GP100TM 60 08354044 47.99 SGD
In stock
Disc grinder 80 534 100 - 220-9471 - 16 15 - 30 1Box(10PC) 1 GP100TM 100 08353947 47.99 SGD
In stock
Disc grinder 80 532 120 - 220-9489 - 16 15 - 30 1Box(10PC) 1 GP100TM 120 08353956 46.99 SGD
In stock
Disc grinder 80 502 240 - 220-9519 - 16 15 - 30 1Box(10PC) 1 GP100TM 240 08353992 46.99 SGD
In stock
Disc grinder 80 556 80 - 220-9462 - 16 15 - 30 1Box(10PC) 1 GP100TM 80 08354062 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Grinding finishing work of iron stainless steel
5
From Japan
On 2014-11-10 12:56:20
The price is affordable and the price is perfect. You can serve us a little uncomfortable feeling. Everything is so, but if you smoke oil, the paper will slide and it will not be cut so you can use it as GP top if you use it with the oil removed. But I personally like the GP top person.
This review is about item#08353947.
Keren of the joint part of the iron plate
5
From Japan
On 2014-02-12 17:37:05
I think that both goods and price are very good.
This review is about item#08353992.

Related Products