Buy more than* S$200* and get FREE SHIPPING

Abrasive Grinding Disc

Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Purpose
For iron and stainless. Dark surface removal from metal. Welding beads removal, Rust removal. Grinding and polishing various metal such as stainless.
2014 TRUSCO Published Page
2-1746
Using Angle (degree)
15 to 30
Outer Diameter (phi mm)
100
Usage Tool
Disk grinder
Maximum Rotation Speed (min-1[r. p.m])
13600
Abrasive Material
Zirconia
Accessories
(10 per box) 15mm hole adapter
...see all>
Product Options
ADD TO CART
Blade Length (mm) Number of Blades Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Number of Blades Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 80 603 80 284-8201 1Box(10Sheet) 1 GP100TMZ 80 08354071 49.68 SGD
In stock
- 72 703 40 284-8180 1Box(10Sheet) 1 GP100TMZ 40 08354026 49.68 SGD
In stock
- 72 653 60 284-8198 1Box(10Sheet) 1 GP100TMZ 60 08354053 49.68 SGD
Shipped after 2017-12-18
16 80 603 120 284-8228 1Box(10PC) 1 GP100TMZ 120 08353965 49.68 SGD
In stock
16 80 603 100 284-8210 1Box(10PC) 1 GP100TMZ 100 08354087 49.11 SGD
In stock
ADD TO CART

Related Products