Buy more than* S$200* and get FREE SHIPPING

GP Disc Wheel

2014 TRUSCO Published Page
2-1775
Outer Diameter (phi mm)
100
Usage Tool
Disk grinder
Maximum Rotation Speed (min-1[r. p.m])
13600
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Specification
Diagonal planting type.
Accessories
(One per box) 15mm hole adapter
Application
Polishing before plating, metal surface polishing, rust removal, deburring. Polishing of woodworking and plastic.
...see all>
Product Options
ADD TO CART
Blade Length (mm) Number of Blades Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Number of Blades Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 90 340 240 173-0631 1Box(5PC) 1 GP100S 240 08355453 38.99 SGD
In stock
- 90 350 120 173-0606 1Box(5PC) 1 GP100S 120 08355426 38.99 SGD
In stock
- 90 340 150 173-0614 1Box(5PC) 1 GP100S 150 08355435 38.99 SGD
Shipped after 2018-05-25
- 90 340 180 173-0622 1Box(5PC) 1 GP100S 180 08355444 38.99 SGD
Shipped after 2018-05-25
- 80 390 60 173-0576 1Box(5PC) 1 GP100S 60 08355496 38.99 SGD
In stock
- 90 350 100 173-0592 1Box(5PC) 1 GP100S 100 08355417 38.99 SGD
Shipped after 2018-05-25
- 90 320 400 173-0657 1Box(5PC) 1 GP100S 400 08355487 38.99 SGD
Shipped after 2018-05-25
- 80 365 80 173-0584 1Box(5PC) 1 GP100S 80 08355505 38.99 SGD
In stock
- 90 325 320 173-0649 1Box(5PC) 1 GP100S 320 08355462 38.99 SGD
Shipped after 2018-05-25
- 80 410 40 173-0568 1Box(5PC) 1 GP100S 40 08355471 38.99 SGD
In stock
ADD TO CART

Related Products