Buy more than* S$200* and get FREE SHIPPING

Nylon Sanding Disc

Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work. Please use below maximum rpm.
Purpose
Descaling of stainless, aluminum, and welding part. Paint removal, mirror finish.
2014 TRUSCO Published Page
2-1789
Outer Diameter (phi mm)
50
Usage Tool
Disk grinder
Maximum Rotation Speed (min-1[r. p.m])
6000
Hole Diameter (phi mm)
9.6
Weight (g)
425
Thickness (mm)
12
...see all>
Product Options
ADD TO CART
Maximum Operating Speed (m/s [m/min]) Number of Blades Color Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Operating Speed (m/s [m/min]) Number of Blades Color Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 40 Purple 240 172-9381 1Box(5Sheet) 1 GPN50M 240 08357876 39.99 SGD
Shipped after 2018-01-23
- 45 Chocolate 320 172-9390 1Box(5Sheet) 1 GPN50M 320 08357885 42.99 SGD
Shipped after 2018-01-23
- 45 Orange 1000 172-9411 1Box(5Sheet) 1 GPN50M 1000 08357851 39.99 SGD
Shipped after 2018-01-23
15.7(942) 45 Blue 600 172-9403 1Box(5PC) 1 GPN50M 600 08357894 38.99 SGD
Shipped after 2018-01-22
15.7(942) 35 Dark brown 120 172-9373 1Box(5PC) 1 GPN50M 120 08357867 38.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products