Buy more than* S$200* and get FREE SHIPPING

Felt Sanding Disc

Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work. Please use below maximum rpm.
Purpose
Descaling of stainless, aluminum, and welding part. Paint removal, mirror finish.
2014 TRUSCO Published Page
2-1802
Outer Diameter (phi mm)
50
Maximum Operating Speed (m/s [m/min])
15.7(942)
Usage Tool
Mini Thunder (air)
Maximum Rotation Speed (min-1[r. p.m])
6000
Hole Diameter (phi mm)
9.6
Weight (g)
390
Thickness (mm)
12
Material
Felt
Compatible Models
It is necessary (for example) Kohki MAG-25B (MAGS-25), Fuji sky machine FA-2Cx-1 (FA-2C-1), NPK SP-1200AH is (NSG-50)rotational speed adjustment
TRUSCO Part Number
172-9489
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work. Please use below maximum rpm.
Application
Descaling of stainless, aluminum, and welding part. Paint removal, mirror finish.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5PC) 1 GFN50M 08357903 38.35 SGD
Shipped after 2017-04-26
ADD TO CART

Related Products