Buy more than* S$200* and get FREE SHIPPING

Polishing Disk

Blade Length (mm)
25
Outer Diameter (phi mm)
100
Number of Blades
4x18
Maximum Rotation Speed (min-1[r. p.m])
13600
Hole Diameter (phi mm)
15
...see all>
Product Options
ADD TO CART
Abrasive Grain Usage Tool Specification Outer Diameter (mm) Mass (per box)(g) Number of Blades Inner Diameter (phi mm) Weight (g) 2015 Trusco Published Pages Grain Size 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive Grain Usage Tool Specification Outer Diameter (mm) Mass (per box)(g) Number of Blades Inner Diameter (phi mm) Weight (g) 2015 Trusco Published Pages Grain Size 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 100 480 4x18 15 480 - 120 - 114-9121 1box(5pc) 1 GP100R 120 08356022 57.99 SGD
In stock
Alumina Disk grinder For general metal - 450 - - 450 2 2002 240 2-1770 156-9392 1Box(5PC) 1 GP100R 240 08356056 57.99 SGD
Shipped after 2018-01-23
- - - 100 440 4x18 15 440 - 400 - 156-9414 1box(5pc) 1 GP100R 400 08356083 59.99 SGD
Shipped after 2018-01-23
- - - 100 480 4x18 15 480 - 100 - 114-9113 1box(5pc) 1 GP100R 100 08356013 59.99 SGD
In stock
- - - 100 465 4x18 15 465 - 150 - 114-9130 1box(5pc) 1 GP100R 150 08356031 59.99 SGD
Shipped after 2018-01-23
- - - 100 465 4x18 15 465 - 180 - 114-9148 1box(5pc) 1 GP100R 180 08356047 59.99 SGD
Shipped after 2018-01-23
- - - 100 450 4x18 15 450 - 320 - 156-9406 1box(5pc) 1 GP100R 320 08356065 62.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products