Buy more than* S$200* and get FREE SHIPPING

Astra magic disk (vacuum for double action sander) (with holes)

4.00 (2)
Outer Diameter (phi mm)
125
Maximum Rotation Speed (min-1[r. p.m])
12000
Abrasive Material
A
Specification
With a hole
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Weight (g) Color Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Weight (g) Color Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1780 250 Brown 100 258-4379 1Bag(5Sheet) 1 TAM-125A 100 08356817 5.99 SGD
In stock
2-1780 200 Brown 150 258-4395 1Bag(5Sheet) 1 TAM-125A 150 08356835 5.99 SGD
In stock
- 300 Brown 60 258-4352 1Bag(5Sheet) 1 TAM-125A 60 08356887 6.99 SGD
In stock
- 300 Brown 80 258-4361 1Bag(5Sheet) 1 TAM-125A 80 08356905 6.99 SGD
In stock
- 250 Brown 120 258-4387 1Bag(5Sheet) 1 TAM-125A 120 08356826 5.99 SGD
In stock
- 200 Brown 180 258-4409 1Bag(5Sheet) 1 TAM-125A 180 08356844 5.99 SGD
In stock
- 150 White 240 258-4417 1Bag(5Sheet) 1 TAM-125A 240 08356853 5.99 SGD
In stock
- 150 White 320 258-4425 1Bag(5Sheet) 1 TAM-125A 320 08356862 5.99 SGD
In stock
- 150 White 400 258-4433 1Bag(5Sheet) 1 TAM-125A 400 08356871 5.99 SGD
In stock
- 150 White 600 258-4441 1Bag(5Sheet) 1 TAM-125A 600 08356896 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Painting under paint
5
From Japan
On 2014-06-11 13:48:03
I am satisfied with less paper from the papers.
This review is about item#08356853.
Making a base before painting
3
From Japan
On 2014-05-16 18:10:50
Although it rises cheaper than the standard product, the quality is reasonable. The thickness of the polished part is not so much, and when it is applied to the R part and corner part, wear is accelerated. It is thought that it is good for cheap cost if it is divisible for polishing instead of grinding.
This review is about item#08356853.

Related Products