Buy more than* S$200* and get FREE SHIPPING

Fabric disk (for double action sanding machines) (nonwoven fabric abrasive)

5.00 (3)
Outer Diameter (phi mm)
125
Usage Tool
Double action sanding machine (hook and loop fastener type)
Maximum Rotation Speed (min-1[r. p.m])
4000 (at the time of no-load)
Weight (g)
20
Abrasive Material
A (alumina)
Material
Nylon nonwoven fabric
Application
Removes light rust from metal, brings out shine. Takes hair from woodworking products.
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
258-4107 Brown 320 1Bag(2Sheet) 1 TFD-125 320 08356695 5.99 SGD
In stock
258-4115 Bluish green 600 1Bag(2Sheet) 1 TFD-125 600 08356704 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2016-04-21 19:34:20
Can be used without problems Price is also cheap, because there are many types you can purchase appropriate items.
This review is about item#08356704.
Survival knife, kitchen knife etc used for matting It is convenient though I think that it is a special usage.
5
From Japan
On 2014-10-24 13:31:06
I think whether it may be thicker a little more. I want to change the direction of rotation and use thick so I want durability when changing it.
This review is about item#08356695.
Metallic polish
5
From Japan
On 2013-10-20 10:06:34
It is easy to use because it will not clog. So soft so you can tightly close and clean. The price is also reasonable.
This review is about item#08356704.

Related Products