NoteBuy more than* S$200* and get FREE SHIPPING

TRUSCO Abrasive Cloth Paper No.150

JIS Standard
JIS R 6251, JIS R 6251
Main Body Dimensions
230x280mm, 230x280mm
Abrasive Grain
Alumina abrasives
Weight (g)
35, 35
Grain Size
#150, #150
Width (mm)
230, 230
Length (mm)
280, 280
TRUSCO Part Number
132-1242, 132-1242
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50Sheet) 1 GBS-150 08369837 64.38 SGD
In stock

Related Products