NoteBuy more than* S$200* and get FREE SHIPPING

TRUSCO Abrasive Cloth Paper No.240

JIS Standard
JIS R 6251, JIS R 6251
Main Body Dimensions
230x280mm, 230x280mm
Abrasive Grain
Alumina abrasives
Weight (g)
31, 31
Grain Size
#240, #240
Width (mm)
230, 230
Length (mm)
280, 280
TRUSCO Part Number
132-1153, 132-1153
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50Sheet) 1 GBS-240 08369864 63.19 SGD
In stock

Related Products