Buy more than* S$200* and get FREE SHIPPING

TRUSCO Sheet Paper

5.00 (2)
JIS Standard
JIS R 6251, JIS R 6251
Main Body Dimensions
230x280mm, 230x280mm
Abrasive Grain
Alumina abrasives
Width (mm)
230, 230
Length (mm)
280, 280
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 43, 43 #80, #80 132-1188, 132-1188 1Box(50Sheet) 1 GBS-80 08369952 71.99 SGD
In stock
- 37, 37 #120, #120 132-1226, 132-1226 1Box(50Sheet) 1 GBS-120 08369821 64.99 SGD
In stock
- 35, 35 #150, #150 132-1242, 132-1242 1Box(50Sheet) 1 GBS-150 08369837 65.99 SGD
In stock
- 35, 35 #180, #180 132-1111, 132-1111 1Box(50Sheet) 1 GBS-180 08369846 65.99 SGD
In stock
- 31, 31 #240, #240 132-1153, 132-1153 1Box(50Sheet) 1 GBS-240 08369864 63.99 SGD
In stock
- 66, 66 #40, #40 132-1129, 132-1129 1Box(50Sheet) 1 GBS-40 08369907 82.99 SGD
In stock
- 38, 38 #100, #100 132-1200, 132-1200 1Box(50Sheet) 1 GBS-100 08369812 65.99 SGD
In stock
- 49, 49 #60, #60 132-1161, 132-1161 1Box(50Sheet) 1 GBS-60 08369934 76.99 SGD
In stock
- 28, 28 #600, #600 132-1234, 132-1234 1Box(50Sheet) 1 GBS-600 08369943 68.99 SGD
In stock
2-1954 30, 30 #320, #320 132-1196, 132-1196 1Box(50Sheet) 1 GBS-320 08369891 64.99 SGD
In stock
2-1954 83, 83 #30, #30 132-1102, 132-1102 1Box(50Sheet) 1 GBS-30 08369882 109.99 SGD
In stock
2-1954 31, 31 #220, #220 132-1137, 132-1137 1Box(50Sheet) 1 GBS-220 08369855 65.99 SGD
In stock
2-1954 28, 28 #800, #800 132-1251, 132-1251 1Box(50Sheet) 1 GBS-800 08369961 71.99 SGD
In stock
2-1954 30, 30 #280, #280 132-1170, 132-1170 1Box(50Sheet) 1 GBS-280 08369873 65.99 SGD
In stock
2-1954 55, 55 #50, #50 132-1145, 132-1145 1Box(50Sheet) 1 GBS-50 08369925 82.99 SGD
In stock
2-1954 28, 28 #1200, #1200 157-6500, 157-6500 1Box(50Sheet) 1 GBS-1200 08369803 139.99 SGD
In stock
2-1954 28, 28 #1000, #1000 157-6496, 157-6496 1Box(50Sheet) 1 GBS-1000 08369794 129.99 SGD
In stock
2-1954 28, 28 #400, #400 132-1218, 132-1218 1Box(50Sheet) 1 GBS-400 08369916 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2016-08-05 18:54:07
We are pleased with our customers with fast response.
This review is about item#08369916.
Deburring deburring of metal parts, paint peeling etc.
5
From Japan
On 2013-01-30 21:40:08
The price is cheaper than the one we used so far and it is fully usable without inferior performance.
This review is about item#08369907.

Related Products