Buy more than* S$200* and get FREE SHIPPING

TRUSCO Abrasive Cloth Paper No.60

JIS Standard
JIS R 6251, JIS R 6251
Main Body Dimensions
230x280mm, 230x280mm
Abrasive Grain
Alumina abrasives
Weight (g)
49, 49
Grain Size
#60, #60
Width (mm)
230, 230
Length (mm)
280, 280
TRUSCO Part Number
132-1161, 132-1161
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(50Sheet) 1 GBS-60 08369934 76.90 SGD
In stock
ADD TO CART

Related Products