Buy more than* S$200* and get FREE SHIPPING

Felt Disk Alpha, Wiping

Outer Diameter (phi mm)
100
Usage Tool
Disk grinder
Maximum Rotation Speed (min-1[r. p.m])
12000
Hole Diameter (phi mm)
16
Weight (g)
295
Thickness (mm)
10
TRUSCO Part Number
261-2721
Specification
Wool felt
Accessories
(One per box) 15mm hole adapter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5PC) 1 TFDA-100 08357632 82.99 SGD
In stock
ADD TO CART

Related Products