Buy more than* S$200* and get FREE SHIPPING

Flap Wheel Shank

Caution
Confirm the conditions of use.
Purpose
Shank for spin screw type flap wheel.
2014 TRUSCO Published Page
2-1814
Material (nuts)
SPCC
Material (Shaft)
Steel
Installation Tool
Straight Thunder (air electricity), flexible duct
Pitch
W1/4-20
Material (Body)
S-20C
Shaft Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Shaft Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shaft Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 11.2 275-8652 1PC 1 SS-6040 08361421 2.99 SGD
Shipped after 2018-04-23
100 28 275-8661 1PC 1 SS-6100 08361412 5.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products