Buy more than* S$200* and get FREE SHIPPING

Scrub Brush

2014 TRUSCO Published Page
2-2027
Trim Length (mm)
45
Weight (g)
150
Overall Length (mm)
180
Width (mm)
60
Shape
1 chome, six lines
Material
Kuroge
TRUSCO Part Number
258-9621
Application
Surface adjustment of wall and cement mortar.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TB-5812 08372987 25.33 SGD
Shipped after 2017-09-27
ADD TO CART

Related Products