Buy more than* S$200* and get FREE SHIPPING

Surface Conditioning Brush 210G

Trim Length (mm)
45, 45
Weight (g)
210, 210
Overall Length (mm)
270, 270
Width (mm)
60, 60
Shape
Odd and even numbers 1, 6 lines
Material
Kuroge
TRUSCO Part Number
258-9630, 258-9630
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TB-5813 08372996 36.99 SGD
In stock
ADD TO CART

Related Products