Buy more than* S$200* and get FREE SHIPPING

Scrub Brush

2014 TRUSCO Published Page
2-2027
Trim Length (mm)
45
Weight (g)
290
Overall Length (mm)
360
Thickness (mm)
15
Width (mm)
60
Shape
2-chome, 6 lines
Material
Kuroge
TRUSCO Part Number
258-9648
Application
Surface adjustment of wall and cement mortar.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TB-5814 08373005 47.33 SGD
In stock
ADD TO CART

Related Products