Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Scrub Brush

Purpose
Surface adjustment of wall and cement mortar.
2014 TRUSCO Published Page
2-2027
Number of Lines
3
Trim Length (mm)
45
Weight (g)
75
Overall Length (mm)
180
Thickness (mm)
15
Width (mm)
30
Shape
1 chome, three lines
Material
Kuroge
TRUSCO Part Number
258-9613
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TB-5811 08373014 15.16 SGD
In stock
ADD TO CART

Related Products