Buy more than* S$200* and get FREE SHIPPING

Soft power disk alpha (for metal)

5.00 (1)
Purpose
Takes rust off of every kind of metal, deflashing, welding surface finish, gult coating foundation polish, vernier remover, tank finishing (iron and steel, stainless steel, aluminum, zinc, brass, copper)
Abrasive Grain
PVA+GC+WA
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
8500
Color
Blue
Thickness (mm)
8
...see all
Product Options
ADD TO CART
Weight (g) Grain Size TRUSCO Part Number Specification Accessories Hole Diameter (phi mm) 2014 TRUSCO Published Page Usage Tool Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Grain Size TRUSCO Part Number Specification Accessories Hole Diameter (phi mm) 2014 TRUSCO Published Page Usage Tool Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
370 400 261-2551 For finishing (One per box) 15mm hole for Adabuta - 2-1800 Disk grinder 1Box(5Sheet) 1 TSPA100-B 400 08357142 97.94 SGD
Shipped after 2017-04-26
490 46 261-2526 For rough finishing (One per box) 15mm hole for Adabuta - 2-1800 Disk grinder 1Box(5Sheet) 1 TSPA100-B 46 08357115 95.72 SGD
Shipped after 2017-04-26
420 120 261-2534 For semi finishing (One per box) 15mm hole for Adabuta - 2-1800 Disk grinder 1Box(5Sheet) 1 TSPA100-B 120 08357124 95.72 SGD
Shipped after 2017-04-26
360 800 261-2569 For super finishing (One per box) 15mm hole for Adabuta - 2-1800 Disk grinder 1Box(5Sheet) 1 TSPA100-B 800 08357151 95.72 SGD
Shipped after 2017-05-01
380 240 261-2542 For semi finishing Adapter for 15mm holes (1 box 1 piece) 16 - Disc grinder 1Box(5PC) 1 TSPA100-B 240 08357133 95.72 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stainless Shine
5
From Japan
On 2013-12-17 16:18:01
Stainless steel plate deburring, we use on the corner R, but it is very good. Of course, does not go out also spark, is easy sharpener
This review is about item#08357124.

Related Products