Buy more than* S$200* and get FREE SHIPPING

Diamond Bur, 1.6mm Shank

4.00 (2)
Shank Diameter (phi mm)
1.6
Grain Size
140
...see all>
Product Options
ADD TO CART
Angle (Degree) Blade Diameter (phi mm) Shank Length (mm) Blade Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Angle (Degree) Blade Diameter (phi mm) Shank Length (mm) Blade Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.6 1.4 16.0 4.0 320000 0.3 20.0 128-2247 2-1906 1PC 1 T1-642M 08365131 11.99 SGD
Shipped after 2018-04-24
- phi1.2 18.8 - 320000 0.2 20.0 128-2034 2-1908 1PC 1 T1-531M 08365244 10.99 SGD
Shipped after 2018-04-24
- 1.4 10.0 10.0 320000 0.3 20.0 128-1283 2-1907 1PC 1 T1-146M 08365217 10.99 SGD
Shipped after 2018-04-24
4.7 1.6 13.0 7.0 320000 0.3 20.0 128-2310 2-1906 1PC 1 T1-820M 08365156 10.99 SGD
Shipped after 2018-04-24
- 1.8 16.5 3.5 320000 0.3 20.0 128-2107 2-1908 1PC 1 T1-628M 08365271 10.99 SGD
Shipped after 2018-04-24
- phi1.8 18.2 - 320000 0.3 20.0 128-1348 2-1908 1PC 1 T1-530M 08365235 10.99 SGD
Shipped after 2018-04-23
- 1.0 18.0 2.0 320000 0.3 20.0 128-2093 2-1907 1PC 1 T1-557M 08365262 10.99 SGD
Shipped after 2018-04-24
- 4.7 19.5 0.5 150000 0.4 20.0 128-1313 2-1908 1PC 1 T1-160M 08365226 10.99 SGD
Shipped after 2018-04-24
4.7 1.8 10.0 10.0 320000 0.3 20.0 128-1224 2-1907 1PC 1 T1-140M 08365113 11.99 SGD
Shipped after 2018-04-24
3.6 1.8 10.0 10.0 320000 0.3 20.0 128-1160 2-1906 1PC 1 T1-120M 08365095 9.99 SGD
Shipped after 2018-04-23
- phi2.5 17.5 - 320000 0.3 20.0 128-2379 2-1908 1PC 1 T1-831M 08365287 10.99 SGD
Shipped after 2018-04-24
- phi0.9 19.1 - 320000 0.2 20.0 128-2069 2-1908 1PC 1 T1-532M 08365253 10.99 SGD
Shipped after 2018-04-24
8.0 1.8 10.0 10.0 320000 0.2 20.0 128-1135 2-1907 1PC 1 T1-101M 08365201 10.99 SGD
Shipped after 2018-04-25
4.6 1.6 10.0 10.0 320000 0.2 20.0 128-1259 2-1907 1PC 1 T1-141M 08365122 11.99 SGD
Shipped after 2018-04-24
3.0 1.2 12.0 8.0 320000 0.2 20.0 128-2280 2-1907 1PC 1 T1-804M 08365147 9.99 SGD
Shipped after 2018-04-24
- 1.6 16.0 4.0 320000 0.3 20.0 128-2255 2-1907 1PC 1 T1-646M 08365192 10.99 SGD
Shipped after 2018-04-23
3.3 1.2 13.0 7.0 320000 0.2 20.0 128-2433 2-1906 1PC 1 T1-841M 08365183 10.99 SGD
Shipped after 2018-04-24
6.7 1.6 13.0 7.0 320000 0.2 20.0 128-2409 2-1907 1PC 1 T1-840M 08365174 10.99 SGD
Shipped after 2018-04-24
5.9 1.4 13.0 7.0 320000 0.2 20.0 128-2361 2-1906 1PC 1 T1-821M 08365165 10.99 SGD
Shipped after 2018-04-24
4.7 2.5 13 7 320000 0.4 20 128-1194 - 1PC 1 T1-122M 08365104 9.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Adjustment of hardened mold
4
From Japan
On 2014-05-13 10:02:46
I think that durability is pretty good I think that it will be a little cheaper
This review is about item#08365104.
Glass work
4
From Japan
On 2012-01-06 02:13:07
About the glass It can be opened up to about 3 mm in thickness. It was precise enough for price.
This review is about item#08365095.

Related Products