Buy more than* S$200* and get FREE SHIPPING

Diamond Bur 2.35mm Shank

3.00 (2)
Shank Diameter (phi mm)
2.35
Overall Length (mm)
44.5
Grain Size
140
...see all>
Product Options
ADD TO CART
Blade Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Angle (Degree) Blade Diameter (phi mm) Shank Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Angle (Degree) Blade Diameter (phi mm) Shank Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.0 80000 1.2 128-2417 2-1909 6.7 1.6 37.5 1PC 1 T2-840M 08365472 13.99 SGD
In stock
3.5 80000 1.3 128-2115 - - 1.8 41 1PC 1 T2-628M 08365436 13.99 SGD
In stock
7 80000 1.2 128-2441 - 3.3 1.2 37.5 1PC 1 T2-841M 08365481 13.99 SGD
In stock
4 80000 1.3 128-2263 2-1910 - 1.6 40.5 1PC 1 T2-646M 08365445 13.99 SGD
Shipped after 2018-04-24
9.7 50000 2.2 128-2573 2-1910 8 4.8 34.8 1PC 1 T2-020M 08365305 25.99 SGD
In stock
9.7 50000 1.9 128-2590 2-1910 15 4.5 34.8 1PC 1 T2-047M 08365314 25.99 SGD
In stock
7.5 20000 5.8 128-2557 - - 10.2 37.0 1PC 1 T2-001M 08365296 25.99 SGD
In stock
11.2 50000 2.8 128-2611 - 15 6.0 33.3 1PC 1 T2-048M 08365323 25.99 SGD
In stock
10.0 80000 1.2 128-1143 - 8.5 1.8 34.5 1PC 1 T2-101M 08365332 13.99 SGD
In stock
10.0 80000 1.2 128-1178 - 3.7 1.8 34.5 1PC 1 T2-120M 08365341 13.99 SGD
In stock
7.0 80000 1.4 128-1208 - 5.8 2.5 37.5 1PC 1 T2-122M 08365357 13.99 SGD
In stock
10.0 80000 1.2 128-1232 - 4.7 1.8 34.5 1PC 1 T2-140M 08365366 13.99 SGD
In stock
10.0 80000 1.2 128-1267 2-1909 4.6 1.6 34.5 1PC 1 T2-141M 08365375 13.99 SGD
In stock
10.0 80000 1.2 128-1291 - - 1.4 34.5 1PC 1 T2-146M 08365384 13.99 SGD
In stock
0.5 100000 1.4 128-1321 - - 4.7 44.0 1PC 1 T2-160M 08365393 13.99 SGD
In stock
- 150000 1.3 128-1356 - - phi 1.8 42.7 1PC 1 T2-530M 08365402 13.99 SGD
In stock
- 150000 1.3 128-2042 - - phi1.2 43.3 1PC 1 T2-531M 08365411 13.99 SGD
In stock
- 150000 1.3 128-2077 - - phi 0.9 43.6 1PC 1 T2-532M 08365427 13.99 SGD
In stock
8.0 80000 1.1 128-2298 - 3 1.2 36.5 1PC 1 T2-804M 08365454 13.99 SGD
In stock
- 150000 1.3 128-2387 - - phi2.5 42.0 1PC 1 T2-831M 08365463 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Bari picking of bike parts
1
From Japan
On 2018-03-18 19:07:30
The surface grindstone flew away in no time. Cospa is too bad with this.
This review is about item#8365296.
Machining of carbide products
5
From Japan
On 2015-06-16 15:46:40
I think that it will be impossible to use immediately from the price, I am satisfied with enduring considerable use.
This review is about item#08365393.

Related Products