Buy more than* S$200* and get FREE SHIPPING

Diamond Bur 3mm Shank

4.33 (3)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Angle (Degree) Blade Diameter (phi mm) Shank Length (mm) Shank Diameter (phi mm) Blade Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Overall Length (mm) Grain Size 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Angle (Degree) Blade Diameter (phi mm) Shank Length (mm) Shank Diameter (phi mm) Blade Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Overall Length (mm) Grain Size 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
144-1035 - phi3.0 42 3 - 105000 2.1 45 100 - 1PC 1 T3-552C 08365542 14.99 SGD
In stock
128-1364 - phi1.8 42.7 3 - 105000 2.1 44.5 140 - 1PC 1 T3-530M 08365515 14.99 SGD
In stock
128-1241 4.7 1.8 34.5 3 10 105000 1.9 44.5 140 - 1PC 1 T3-140M 08365497 14.99 SGD
In stock
128-2301 3 1.2 36.5 3 8 105000 1.8 44.5 140 - 1PC 1 T3-804M 08365576 14.99 SGD
In stock
128-2051 - phi1.2 43.3 3 - 105000 2.1 44.5 140 2-1914 1PC 1 T3-531M 08365524 14.99 SGD
In stock
144-1051 - phi5.0 40 3 - 88000 2.6 45 100 2-1914 1PC 1 T3-554C 08365646 26.99 SGD
In stock
144-1141 30.0 3.0 40.3 3.0 4.7 67000 2.3 45.0 100 2-1911 1PC 1 T3-271C 08365856 15.99 SGD
In stock
144-1043 - phi4.0 41.0 3.0 - 105000 2.3 45.0 100 2-1914 1PC 1 T3-553C 08365551 26.99 SGD
In stock
144-1094 10.5 5.0 28.6 3.0 24.4 50000 2.8 53.0 100 2-1912 1PC 1 T3-263C 08365847 36.99 SGD
In stock
144-1329 90.0 6.0 40.8 3.0 3.2 67000 2.7 44.0 100 2-1911 1PC 1 T3-287C 08365795 31.99 SGD
Shipped after 2018-02-22
144-1299 60.0 6.0 39.9 3.0 5.1 67000 2.6 45.0 100 2-1911 1PC 1 T3-282C 08365786 32.99 SGD
In stock
144-1256 60.0 3.0 39.7 3.0 2.3 105000 2.2 42.0 100 2-1911 1PC 1 T3-281C 08365777 15.99 SGD
In stock
144-1167 30.0 10.0 35.2 3.0 17.8 67000 5.6 53.0 100 2-1912 1PC 1 T3-273C 08365752 47.99 SGD
Shipped after 2018-02-22
144-1108 12.5 6.0 27.9 3.0 25.1 43000 3.4 53.0 100 2-1912 1PC 1 T3-264C 08365734 40.99 SGD
In stock
128-2581 8 4.8 34.8 3.0 9.7 60000 2.8 44.5 140 2-1912 1PC 1 T3-020M 08365691 28.99 SGD
In stock
128-2425 6.7 1.6 37.5 3.0 7.0 105000 1.9 44.5 140 2-1913 1PC 1 T3-840M 08365682 14.99 SGD
In stock
144-1027 - phi2.0 43.0 3.0 - 105000 1.9 45.0 100 2-1914 1PC 1 T3-551C 08365637 14.99 SGD
In stock
128-2565 - 10.2 37.0 3.0 7.5 20000 6.4 44.5 140 2-1913 1PC 1 T3-001M 08365813 27.99 SGD
In stock
128-1216 5.8 2.5 37.5 3.0 7.0 105000 2.0 44.5 140 2-1913 1PC 1 T3-122M 08365603 14.99 SGD
In stock
144-1086 8.0 4.0 28.2 3.0 24.8 50000 2.4 53.0 100 2-1912 1PC 1 T3-262C 08365831 26.99 SGD
In stock
144-1175 45.0 3.0 40.9 3.0 3.1 105000 2.3 44.0 100 2-1911 1PC 1 T3-276C 08365761 15.99 SGD
In stock
128-2450 3.3 1.2 37.5 3.0 7.0 105000 1.8 44.5 140 2-1913 1PC 1 T3-841M 08365585 14.99 SGD
In stock
128-2271 - 1.6 40.5 3.0 4.0 80000 2.1 44.5 140 2-1913 1PC 1 T3-646M 08365567 14.99 SGD
Shipped after 2018-02-22
144-1116 17.0 8.0 27.8 3.0 25.2 43000 4.8 53.0 100 2-1912 1PC 1 T3-265C 08365743 40.99 SGD
In stock
128-2620 - 6.0 33.3 3.0 11.2 50000 3.4 44.5 140 2-1913 1PC 1 T3-048M 08365707 27.99 SGD
Shipped after 2018-02-23
128-2395 - phi2.5 42.0 3.0 - 105000 2.1 44.5 140 2-1914 1PC 1 T3-831M 08365673 14.99 SGD
In stock
144-1060 - phi6.0 39.0 3.0 - 88000 3.0 45.0 100 2-1914 1PC 1 T3-555C 08365655 34.99 SGD
In stock
128-2123 - 1.8 41.0 3.0 3.5 105000 2.1 44.5 140 2-1914 1PC 1 T3-628M 08365664 16.99 SGD
In stock
128-2603 - 4.5 34.8 3.0 9.7 80000 2.6 44.5 140 2-1913 1PC 1 T3-047M 08365822 31.99 SGD
In stock
128-1330 - 4.7 44.0 3.0 0.5 88000 2.1 44.5 140 2-1912 1PC 1 T3-160M 08365621 15.99 SGD
In stock
128-1275 4.6 1.6 34.5 3.0 10.0 105000 1.8 44.5 140 2-1913 1PC 1 T3-141M 08365612 14.99 SGD
In stock
144-1311 90.0 3.0 40.6 3.0 1.4 105000 2.3 42.0 100 2-1911 1PC 1 T3-286C 08365901 15.99 SGD
In stock
144-1302 60.0 10.0 41.4 3.0 8.6 55000 4.0 50.0 100 2-1912 1PC 1 T3-283C 08365892 40.99 SGD
In stock
144-1248 45.0 10.0 41.2 3.0 11.8 50000 4.7 53.0 100 2-1912 1PC 1 T3-278C 08365883 40.99 SGD
Shipped after 2018-02-23
144-1183 45.0 6.0 37.0 3.0 7.0 67000 2.5 44.0 100 2-1911 1PC 1 T3-277C 08365874 28.99 SGD
In stock
144-1159 30.0 6.0 39.7 3.0 10.6 67000 2.9 50.0 100 2-1911 1PC 1 T3-272C 08365865 35.99 SGD
In stock
144-1078 6.0 3.0 29.8 3.0 23.2 50000 2.3 53.0 100 2-1912 1PC 1 T3-261C 08365725 26.99 SGD
In stock
128-1151 8.5 1.8 34.5 3.0 10.0 105000 1.8 44.5 140 2-1912 1PC 1 T3-101M 08365716 14.99 SGD
In stock
128-1186 3.7 1.8 34.5 3.0 10.0 105000 1.9 44.5 140 2-1913 1PC 1 T3-120M 08365594 14.99 SGD
In stock
128-1305 - 1.4 34.5 3 10 80000 1.8 44.5 140 - 1PC 1 T3-146M 08365506 14.99 SGD
In stock
144-1370 90 10 39.8 3 5.2 60000 3.3 45 100 2-1912 1PC 1 T3-288C 08365804 40.99 SGD
In stock
128-2085 - phi 0.9 43.6 3.0 - 105000 2.0 44.5 140 - 1PC 1 T3-532M 08365533 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Machine repair work etc.
5
From Japan
On 2018-02-07 07:53:08
Because the shape of the blade is extremely fine, the consumption of diamond particles is fast.
This review is about item#08365691.
Chamfering of glass
3
From Japan
On 2017-05-08 23:23:22
No shakiness, sharp tip, workability is good. Regarding the durability of the whetstone, we will only use the same place, and since we are electrodeposit, expectations are not so much expected.
This review is about item#8365752.
For processing parts
5
From Japan
On 2014-06-23 17:26:42
I was glad that the price was cheap.
This review is about item#08365594.

Related Products