Buy more than* S$200* and get FREE SHIPPING

Diamond Bur, 6mm Shank

5.00 (1)
Shank Diameter (phi mm)
6
...see all>
Product Options
ADD TO CART
Overall Length (mm) Grain Size TRUSCO Part Number Blade Diameter (phi mm) Blade Length (mm) 2014 TRUSCO Published Page Shank Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Grain Size TRUSCO Part Number Blade Diameter (phi mm) Blade Length (mm) 2014 TRUSCO Published Page Shank Length (mm) Maximum Rotation Speed (min-1[r. p.m]) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
80 200 128-4983 12 10 2-1916 70 60000 23.6 1PC 1 T6-207F 08365935 41.99 SGD
In stock
80 100 128-4991 13 10 2-1916 70 50000 25.1 1PC 1 T6-208C 08365944 48.99 SGD
Shipped after 2018-02-26
60 100 128-4894 6.5 15 2-1917 45 50000 13.1 1PC 1 T6-202C 08365996 24.99 SGD
In stock
80 100 128-5068 15 10 2-1917 70 45000 28.4 1PC 1 T6-210C 08366032 51.99 SGD
In stock
60 100 128-4886 8 10 - 52 100000 12.5 1PC 1 T6-201C 08365987 24.99 SGD
Shipped after 2018-02-26
80.0 200 128-4975 - - 2-1916 70 60000 22.2 1PC 1 T6-206F 08365926 45.99 SGD
Shipped after 2018-02-23
76.0 100 128-5076 7 6 2-1916 70 60000 15.9 1PC 1 T6-211C 08365962 41.99 SGD
In stock
55.0 200 128-4967 - 5 2-1916 50 45000 11.9 1PC 1 T6-205F 08366023 37.99 SGD
In stock
60.0 100 128-4916 8 - 2-1916 45 50000 11.8 1PC 1 T6-204C 08366014 24.99 SGD
Shipped after 2018-02-23
60.0 100 128-4908 6.5 22 2-1917 38 50000 12.4 1PC 1 T6-203C 08366005 26.99 SGD
In stock
76.0 100 128-5084 8 6 2-1916 70 72000 16.4 1PC 1 T6-212C 08365971 38.99 SGD
In stock
80.0 100 128-5050 - - 2-1916 70 50000 26.7 1PC 1 T6-209C 08365953 51.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Byte grinding
5
From Japan
On 2015-02-27 01:51:48
Although it is cheap, it is satisfactory to shave well.
This review is about item#08366005.

Related Products