Buy more than* S$200* and get FREE SHIPPING

Hand Lapper

4.67 (3)
DIA Dimension (mm)
29x10.5, 29x10.5
Weight (g)
20.0, 20
Overall Length (mm)
172, 172
...see all>
Product Options
ADD TO CART
Color Grain Size TRUSCO Part Number Specification 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Grain Size TRUSCO Part Number Specification 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
sky blue, Sky blue 600, 600 286-8181, 286-8181 Finishing - 1PC 1 GDH-600 08367423 11.99 SGD
In stock
blue, Blue 400, 400 171-4562, 171-4562 Finishing - 1PC 1 GDH-400 08367317 11.99 SGD
In stock
orange, Orange 1000, 1000 286-8202, 286-8202 Super precision finishing - 1PC 1 GDH-1000 08367414 11.99 SGD
In stock
pink, Pink 80, 80 171-4546, 171-4546 Super rough finishing 2-1943 1PC 1 GDH-80 08367326 13.99 SGD
In stock
green, Green 180, 180 171-4554, 171-4554 Rough finishing 2-1943 1PC 1 GDH-180 08367301 12.99 SGD
In stock
light gray, Light Green 800, 800 286-8199, 286-8199 Precision finishing 2-1943 1PC 1 GDH-800 08367432 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Formation of CFRP
4
From Japan
On 2018-01-11 14:37:05
After connecting titanium and carbon pipe, it was used for shaping the part reinforced with carbon roving. I used water resistant paper etc until now, but efficiency has improved considerably! If there is no problem saying that if the head is larger than the other one ^ ^;
This review is about item#8367414.
It is a repeat
5
From Japan
On 2017-10-01 06:15:16
Once purchased and usability is good and other numbers are also ordered and used. I will repeat it as soon as possible.
This review is about item#08367317.
Modification of cutlery
5
From Japan
On 2015-11-14 17:22:33
Easy to use and affordable. Although I do not know the durability yet, I can use it without any problem so far so I am satisfied with the price.
This review is about item#08367432.

Related Products