Buy more than* S$200* and get FREE SHIPPING

Diamond Mounted Point

Caution
Clean well after use and keep it without moisture, or it may get rust. Never use steel without hardening. Sharp softly., Clean well after use and keep it without moisture, or it may get rust. Never use steel without hardening. Sharp softly.
Purpose
Carbide and hardening steel and ceramics grinding. Hardened steel dark surface removal. Whetting knives, scissors, and chisel. Process of glass, pottery, seashells., Carbide and hardening steel and ceramics grinding. Hardened steel dark surface removal. Whetting knives, scissors, and chisel. Process of glass, pottery, seashells.
2014 TRUSCO Published Page
2-1944
Dimension (Length L x Width W x Thickness) (mm)
210x75x11, 210x75x11
Size
75mmx210L
Weight (kg)
2.06, 2.06
Finishing Material
SS400, SS400
...see all>
Product Options
ADD TO CART
Grain Size TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size TRUSCO Part Number Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1200, 1200 272-5053, 272-5053 Rust removal solution, wheel head 1PC 1 TAB-12 08367231 229.99 SGD
In stock
700, 700 272-5037, 272-5037 Rust removal solution, the wheel head 1PC 1 TAB-07 08367213 229.99 SGD
Shipped after 2018-04-23
1000, 1000 272-5045, 272-5045 Rust removal solution, the wheel head 1PC 1 TAB-10 08367222 229.99 SGD
Shipped after 2018-04-23
ADD TO CART

Related Products