Buy more than* S$200* and get FREE SHIPPING

Disk Paper

4.67 (3)
Caution
In use, the rubber pad is required. Please use fit disk grinder. Make sure to wear protective equipment like hard hat, safety glasses, dust mask, protective gloves, etc.
Adhesive
Resin bond
Abrasive Grain
Silicon carbide
...see all>
Product Options
ADD TO CART
Specification Maximum Operating Speed (m/s [m/min]) 2014 TRUSCO Published Page Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Maximum Operating Speed (m/s [m/min]) 2014 TRUSCO Published Page Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type 4 - 2-1779 100 13700 15.9 180 36 256-6982 1Box(10Sheet) 1 TG4-36 08356275 16.99 SGD
In stock
Type 7 - 2-1779 180 7600 22.2 460 60 256-7423 1Box(10Sheet) 1 TG7-60 08356661 29.99 SGD
In stock
Type 5 - 2-1779 125 10900 15.9 280 36 256-7105 1Box(10Sheet) 1 TG5-36 08356397 23.99 SGD
In stock
Type 4 - 2-1779 100 13700 15.9 130 100 256-7032 1Box(10Sheet) 1 TG4-100 08356214 15.99 SGD
In stock
Type 7 - 2-1779 180 7600 22.2 990 - 256-7351 1Box(10Sheet) 1 TG7-16 08356591 35.99 SGD
In stock
Type 7 - 2-1779 180 7600 22.2 870 20 256-7369 1Box(10Sheet) 1 TG7-20 08356607 34.99 SGD
In stock
Type 6 - 2-1779 150 9100 22.2 310 60 256-7300 1Box(10Sheet) 1 TG6-60 08356546 24.99 SGD
In stock
Type 5 - 2-1779 125 10900 15.9 430 20 256-7075 1Box(10Sheet) 1 TG5-20 08356363 24.99 SGD
Shipped after 2018-01-22
Type 4 - 2-1779 100 13700 15.9 300 - 256-6940 1Box(10Sheet) 1 TG4-16 08356232 19.99 SGD
In stock
Type 7 - 2-1779 180 7600 22.2 1090 - 256-7342 1Box(10Sheet) 1 TG7-14 08356686 45.99 SGD
In stock
Type 7 - 2-1779 180 7600 22.2 580 36 256-7393 1Box(10Sheet) 1 TG7-36 08356634 30.99 SGD
In stock
Type 7 - 2-1779 180 7600 22.2 530 40 256-7407 1Box(10Sheet) 1 TG7-40 08356643 30.99 SGD
In stock
Type 6 - 2-1779 150 9100 22.2 330 50 256-7296 1Box(10Sheet) 1 TG6-50 08356537 33.99 SGD
In stock
Type 5 - 2-1779 125 10900 15.9 290 30 256-7091 1Box(10Sheet) 1 TG5-30 08356381 23.99 SGD
In stock
Type 4 - 2-1779 100 13700 15.9 140 60 256-7016 1Box(10Sheet) 1 TG4-60 08356302 15.99 SGD
In stock
Type 4 - 2-1779 100 13700 15.9 120 120 256-7041 1Box(10Sheet) 1 TG4-120 08356223 15.99 SGD
In stock
Type 7 - 2-1779 180 7600 22.2 760 24 256-7377 1Box(10Sheet) 1 TG7-24 08356616 32.99 SGD
In stock
Type 6 - 2-1779 150 9100 22.2 280 100 256-7326 1Box(10Sheet) 1 TG6-100 08356451 23.99 SGD
In stock
Type 6 - 2-1779 150 9100 22.2 260 120 256-7334 1Box(10Sheet) 1 TG6-120 08356467 23.99 SGD
In stock
Type 6 - 2-1779 150 9100 22.2 680 - 256-7237 1Box(10Sheet) 1 TG6-16 08356476 30.99 SGD
In stock
Type 6 - 2-1779 150 9100 22.2 520 24 256-7253 1Box(10Sheet) 1 TG6-24 08356494 27.99 SGD
Shipped after 2018-01-23
Type 6 - 2-1779 150 9100 22.2 430 30 256-7261 1Box(10Sheet) 1 TG6-30 08356503 27.99 SGD
In stock
Type 6 - 2-1779 150 9100 22.2 390 36 256-7270 1Box(10Sheet) 1 TG6-36 08356512 27.99 SGD
In stock
Type 5 - 2-1779 125 10900 15.9 180 120 256-7164 1Box(10Sheet) 1 TG5-120 08356345 20.99 SGD
In stock
Type 4 - 2-1779 100 13700 15.9 330 - 256-6931 1Box(10Sheet) 1 TG4-14 08356327 20.99 SGD
In stock
Type 4 - 2-1779 100 13700 15.9 230 24 256-6966 1Box(10Sheet) 1 TG4-24 08356257 17.99 SGD
In stock
Type 4 - 2-1779 100 13700 15.9 200 30 256-6974 1Box(10Sheet) 1 TG4-30 08356266 17.99 SGD
In stock
Type 4 - 2-1779 100 13700 15.9 150 50 256-7008 1Box(10Sheet) 1 TG4-50 08356293 16.99 SGD
In stock
Type 4 - 2-1779 100 13700 15.9 130 80 256-7024 1Box(10Sheet) 1 TG4-80 08356311 15.99 SGD
In stock
Type 7 - 2-1779 180 7600 22.2 510 50 256-7415 1Box(10Sheet) 1 TG7-50 08356652 30.99 SGD
In stock
Type 7 - 2-1779 180 7600 22.2 430 80 256-7431 1Box(10Sheet) 1 TG7-80 08356677 28.99 SGD
In stock
Type 6 - 2-1779 150 9100 22.2 740 - 256-7229 1Box(10Sheet) 1 TG6-14 08356564 31.99 SGD
In stock
Type 6 - 2-1779 150 9100 22.2 600 20 256-7245 1Box(10Sheet) 1 TG6-20 08356485 28.99 SGD
In stock
Type 6 - 2-1779 150 9100 22.2 360 40 256-7288 1Box(10Sheet) 1 TG6-40 08356521 25.99 SGD
In stock
Type 5 - 2-1779 125 10900 15.9 490 - 256-7067 1Box(10Sheet) 1 TG5-16 08356354 24.99 SGD
In stock
Type 5 - 2-1779 125 10900 15.9 260 40 256-7113 1Box(10Sheet) 1 TG5-40 08356406 22.99 SGD
In stock
Type 5 - 2-1779 125 10900 15.9 200 80 256-7148 1Box(10Sheet) 1 TG5-80 08356433 20.99 SGD
In stock
Type 4 - 2-1779 100 13700 15.9 240 20 256-6958 1Box(10Sheet) 1 TG4-20 08356241 20.99 SGD
In stock
Type 5 - 2-1779 125 10900 15.9 220 60 256-7130 1Box(10Sheet) 1 TG5-60 08356424 21.99 SGD
In stock
Type 5 - 2-1779 125 10900 15.9 230 50 256-7121 1Box(10Sheet) 1 TG5-50 08356415 21.99 SGD
Shipped after 2018-01-23
Type 5 - 2-1779 125 10900 15.9 190 100 256-7156 1Box(10Sheet) 1 TG5-100 08356336 20.99 SGD
In stock
Type 5 - 2-1779 125 10900 15.9 530 - 256-7059 1Box(10Sheet) 1 TG5-14 08356442 25.99 SGD
In stock
Type 7 - 2-1779 180 7600 22.2 420 100 256-7440 1Box(10Sheet) 1 TG7-100 08356573 28.99 SGD
In stock
Type 7 - 2-1779 180 7600 22.2 390 120 256-7458 1Box(10Sheet) 1 TG7-120 08356582 28.99 SGD
In stock
Type 7 - 2-1779 180 7600 22.2 600 30 256-7385 1Box(10Sheet) 1 TG7-30 08356625 31.99 SGD
In stock
Type 6 - 2-1779 150 9100 22.2 290 80 256-7318 1Box(10Sheet) 1 TG6-80 08356555 23.99 SGD
Shipped after 2018-01-23
Type 4 - 2-1779 100 13700 15.9 160 40 256-6991 1Box(10Sheet) 1 TG4-40 08356284 16.99 SGD
In stock
Type 5 71(4300) - 125 10900 15.9 380 24 - 1Box(10Sheet) 1 TG5-24 08356372 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
When painting work
5
From Japan
On 2017-10-16 15:27:15
Even if it is used for a long time, it is good if the blade spillage is small, I think it is good for the price
This review is about item#8356232.
Painting work (Keren)
5
From Japan
On 2017-06-26 13:34:22
Durable and excellent in COSPA, there is no concern in the beginning for use.
This review is about item#8356442.
Rust removal before painting
4
From Japan
On 2017-04-07 16:02:00
In fact it could be used without problem. I chose a bit more detail next time because it was rather coarse.
This review is about item#8356327.

Related Products