Buy more than* S$200* and get FREE SHIPPING

Disc Paper, Tokumaru J

Grinding Angle (degree)
15 to 30
Outer Diameter (phi mm)
100
Maximum Operating Speed (m/s [m/min])
72(4300)
Usage Tool
Electric disc grinder dedicated
Maximum Rotation Speed (min-1[r. p.m])
13600
Abrasive Material
Alumina
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Blade Length (mm) Number of Blades Hole Diameter (phi mm) Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Blade Length (mm) Number of Blades Hole Diameter (phi mm) Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1745 15 72 15 515 120 244-3660 1Box(10PC) 1 GP-100TMJA 120 08353773 28.54 SGD
In stock
- 15 72 15 600 60 244-3635 1Box(10PC) 1 GP-100TMJA 60 08353791 29.06 SGD
In stock
2-1745 15 72 15 525 100 244-3651 1Box(10PC) 1 GP-100TMJA 100 08353764 28.85 SGD
In stock
2-1745 15 72 15 565 80 244-3643 1Box(10PC) 1 GP-100TMJA 80 08353807 28.85 SGD
In stock
2-1745 - 60 - 605 40 244-3627 1Box(10Sheet) 1 GP-100TMJA 40 08353782 29.27 SGD
In stock
ADD TO CART

Related Products