Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tokumaru α

5.00 (2)
Blade Length (mm)
15
Outer Diameter (phi mm)
100
Usage Tool
Specifically for electric disc grinders
Number of Blades
72
Maximum Rotation Speed (min-1[r. p.m])
13600
Hole Diameter (phi mm)
15
Abrasive Material
Alumina
...see all>
Product Options
ADD TO CART
Grinding Angle (degree) Maximum Operating Speed (m/s [m/min]) Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grinding Angle (degree) Maximum Operating Speed (m/s [m/min]) Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 to 30 72(4300) 685 60 229-5270 1Box(10Sheet) 1 GP-100TMAR 60 08353861 21.99 SGD
In stock
15 to 30 72(4300) 625 100 229-5296 1Box(10Sheet) 1 GP-100TMAR 100 08353877 21.99 SGD
In stock
15 - 30 - 600 120 229-5300 1Box(10Sheet) 1 GP-100TMAR 120 08353886 21.99 SGD
In stock
15 - 30 - 665 80 229-5288 1Box(10Sheet) 1 GP-100TMAR 80 08353895 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Kelen of the iron plate part joint
5
From Japan
On 2014-02-12 17:35:13
It can be used almost as if it was purchased with 1800 yen for one piece of hardware or something, but the price is also cheap and satisfied.
This review is about item#08353886.
Finishing and deburring after welding etc.
5
From Japan
On 2012-07-31 12:55:14
I bought it for trial because the unit price per piece was cheap. Recently I was using a monotaro brand "Abrasive cloth disk · alumina" yellow-colored guy, I thought it was okay but it is harder to bake this trussco compared to it, feeling that autogenous action is faster It was. Other than that I did not feel any difference. Because the unit price is about 110 yen per piece, I will try using this for a while.
This review is about item#08353895.

Related Products