Buy more than* S$200* and get FREE SHIPPING

Disc Paper, Tokumaru Alpha, Zirconia Type

Blade Length (mm)
15
Grinding Angle (degree)
15 to 30
Outer Diameter (phi mm)
100
Usage Tool
Electric disc grinder dedicated
Number of Blades
72
Maximum Rotation Speed (min-1[r. p.m])
13600
Hole Diameter (phi mm)
15
Abrasive Material
Zirconia
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Weight (g) Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1745 600 120 229-5261 1Box(10PC) 1 GP-100TMAZ 120 08353913 38.99 SGD
In stock
- 685 60 229-5237 1Box(10PC) 1 GP-100TMAZ 60 08353922 39.99 SGD
In stock
- 625 100 229-5253 1Box(10PC) 1 GP-100TMAZ 100 08353904 38.99 SGD
In stock
- 665 80 229-5245 1Box(10PC) 1 GP-100TMAZ 80 08353931 38.99 SGD
In stock
ADD TO CART

Related Products