Buy more than* S$200* and get FREE SHIPPING

Nylon Sanding Disc

Purpose
Removal of welding burning, curving of woodwork, R part sealer sanding, hairline process of stainless and aluminum, finishing of painting, mirror pretreatment of satin finish.
2014 TRUSCO Published Page
2-1787
Usage Tool
Disk grinder
Thickness (mm)
15
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Weight (g) Finishing Material Grain Size TRUSCO Part Number Specification Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Weight (g) Finishing Material Grain Size TRUSCO Part Number Specification Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 6000 16 420 (Material) Sumitomo 3M 120 115-3129 (Non-woven fabric sheets) 27 / box (One per box) 15mm hole adapter 1Box(5PC) 1 GPN100 120 08357246 60.99 SGD
In stock
125 4000 - 410 (Material) NCA fabric sheet made 320 115-3188 (Non-woven fabric sheets) 35 (One per box) 15mm hole adapter 1Box(5Sheet) 1 GPN125 320 08357334 82.99 SGD
In stock
100 6000 - 350 (Material) NCA fabric sheet made 320 115-3145 (Non-woven fabric sheets) 28 (One per box) 15mm hole adapter 1Box(5Sheet) 1 GPN100 320 08357325 60.99 SGD
In stock
180 2000 22 950 (Material) NCA fabric sheet made 240 115-3251 (Non-woven fabric sheets) 54 - 1Box(5Sheet) 1 GPN180 240 08357316 139.99 SGD
In stock
125 4000 - 550 (Material) 3M made 120 115-3161 (Non-woven fabric sheets) 35 (One per box) 15mm hole adapter 1Box(5Sheet) 1 GPN125 120 08357255 96.99 SGD
In stock
150 3000 22 730 (Material) NCA fabric sheet made 320 115-3226 (Non-woven fabric sheets) 40 - 1Box(5Sheet) 1 GPN150 320 08357343 119.99 SGD
Shipped after 2018-01-29
180 2000 22 1320 (Material) 3M made 120 115-3242 (Non-woven fabric sheets) 54 - 1Box(5Sheet) 1 GPN180 120 08357273 149.99 SGD
In stock
180 2000 22 950 (Material) NCA fabric sheet made 320 115-3269 (Non-woven fabric sheets) 54 - 1Box(5Sheet) 1 GPN180 320 08357352 139.99 SGD
In stock
125 4000 - 420 (Material) NCA fabric sheet made 240 115-3170 (Non-woven fabric sheets) 35 (One per box) 15mm hole adapter 1Box(5Sheet) 1 GPN125 240 08357291 82.99 SGD
In stock
100 6000 - 375 (Material) NCA fabric sheet made 240 115-3137 (Non-woven fabric sheets) 27 (One per box) 15mm hole adapter 1Box(5Sheet) 1 GPN100 240 08357282 60.99 SGD
In stock
180 2000 22 880 (Material) NCA fabric sheet made 600 115-3277 (Non-woven fabric sheets) 58 - 1Box(5Sheet) 1 GPN180 600 08357395 139.99 SGD
Shipped after 2018-01-29
150 3000 22 670 (Material) NCA fabric sheet made 600 115-3234 (Non-woven fabric sheets) 42 - 1Box(5Sheet) 1 GPN150 600 08357386 119.99 SGD
In stock
150 3000 22 740 (Material) NCA fabric sheet made 240 115-3218 (Non-woven fabric sheets) 40 - 1Box(5Sheet) 1 GPN150 240 08357307 119.99 SGD
In stock
150 3000 22 910 (Material) 3M made 120 115-3200 (Non-woven fabric sheets) 40 - 1Box(5Sheet) 1 GPN150 120 08357264 119.99 SGD
In stock
125 4000 - 400 (Material) NCA fabric sheet made 600 115-3196 (Non-woven fabric sheets) 38 (One per box) 15mm hole adapter 1Box(5Sheet) 1 GPN125 600 08357377 82.99 SGD
In stock
100 6000 - 300 (Material) NCA fabric sheet made 600 115-3153 (Non-woven fabric sheets) 29 (One per box) 15mm hole adapter 1Box(5Sheet) 1 GPN100 600 08357361 60.99 SGD
In stock
ADD TO CART

Related Products