Buy more than* S$200* and get FREE SHIPPING

Electric Tool Bup Brush

5.00 (1)
Metal Fittings Diameter (mm)
71
Outer Diameter (phi mm)
75
Wire Diameter (phi mm)
SUS0.30
Screw Diameter
M10xP1.5
Maximum Rotation Speed (min-1[r. p.m])
12000
Weight (g)
310
TRUSCO Part Number
124-7638
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GCB-75S 08370101 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stove disassembly cleaning
5
From Japan
On 2015-07-23 16:05:10
It will last longer than brass
This review is about item#08370101.

Related Products