Buy more than* S$200* and get FREE SHIPPING

Child hair oil brush (the wire handle)

Brush Tip Width (mm)
10
Material (Trim)
Human hair
Trim Length (mm)
27
Point Dimensions (mm)
40
Weight (g)
3
Overall Length (mm)
150
Width (mm)
15
Material
(Fitting) Tin plate
TRUSCO Part Number
330-4248
Application
Application of oil to machinery drill press, locks etc.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(5PC) 1 TB-4008-5 09436655 6.18 SGD
In stock
ADD TO CART

Related Products