Buy more than* S$200* and get FREE SHIPPING

Oil Brush, Wire Handle

Brush Tip Width (mm)
20
Material (Trim)
Human hair
Trim Length (mm)
28
Point Dimensions (mm)
45
Weight (g)
4
Overall Length (mm)
200
Width (mm)
20
Material
Caulking part: Tin core: steel (iron)
Application
Application of oil to machinery drill press, locks etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(5PC) 1 TB-4009-5 09436664 7.99 SGD
In stock
ADD TO CART

Related Products