Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil brush bamboo handle small human hair

4.00 (2)
Purpose
Application of oil to machinery drill press, locks etc.
Mass (g /package)
15
Brush Tip Width (mm)
15
Material (Trim)
Human hair
Trim Length (mm)
27
Overall Length (mm)
195
Width (mm)
15
Material
(Handle) bamboo (Fitting) Tin (tin plating copper plate)
TRUSCO Part Number
330-4213
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(5PC) 1 TB-4001-5 09436621 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
sheet metal
5
From Japan
On 2018-03-15 13:46:37
Since it is a small brush, fine work can be done easily. Thank you very much.
This review is about item#9436621.
Grease the product
3
From Japan
On 2014-11-03 13:05:15
It is not different from what I used to date.
This review is about item#09436621.

Related Products