Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil brush bamboo handle medium human hair

Brush Tip Width (mm)
20
Material (Trim)
Human hair
Trim Length (mm)
27
Weight (g)
6
Overall Length (mm)
230
Width (mm)
20
Material
(Core) steel (Fitting) Tin plate
TRUSCO Part Number
330-4221
Application
Application of oil to machinery drill press, locks etc.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(5PC) 1 TB-4002-5 09436637 6.99 SGD
In stock
ADD TO CART

Related Products