Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Foil brush stainless steel 0.3 mm

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Metal Fittings Width (mm)
12
Outer Diameter (mm)
75
Outer Diameter x Metal fitting Diameter x Hair Length (mm)
phi75x37x19.0
Trim Length (mm)
19
Shaft Length (mm)
35
Maximum Rotation Speed (min-1[r. p.m])
3000
Weight (g)
110
Shaft Diameter (phi mm)
6
TRUSCO Part Number
261-9521
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 TB-6243 08370241 33.99 SGD
In stock
ADD TO CART

Related Products