NoteBuy more than* S$200* and get FREE SHIPPING

Wire Wheel Brush

2014 TRUSCO Published Page
2-1996
Metal Fittings Width (mm)
12
Outer Diameter x Metal fitting Diameter x Hair Length (mm)
phi32x20x6.0
Usage Tool
(Must be used maximum number of revolutions or less.) Drill, bench drill, straight grinder
Shaft Length (mm)
35
Maximum Rotation Speed (min-1[r. p.m])
3000
Weight (g)
35
Shaft Diameter (phi mm)
6
TRUSCO Part Number
259-0018
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Specification
Wire 0.3mm
Application
Metal deflashing, rust removal
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TB-6202 08370257 11.01 SGD
In stock

Related Products