Buy more than* S$200* and get FREE SHIPPING

Shank Mounted Wheel Brush, 0.3mm

Metal Fittings Width (mm)
12
Usage Tool
(Must be used maximum number of revolutions or less.) Drill, bench drill, straight grinder
Shaft Length (mm)
35
Maximum Rotation Speed (min-1[r. p.m])
3000
Shaft Diameter (phi mm)
6
Specification
Wire 0.3mm
...see all>
Product Options
ADD TO CART
Application Purpose Finishing Material 2014 TRUSCO Published Page Outer Diameter x Metal fitting Diameter x Hair Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Application Purpose Finishing Material 2014 TRUSCO Published Page Outer Diameter x Metal fitting Diameter x Hair Length (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - phi38 x 20 x 9.0 43 259-0026 1PC 1 TB-6212 08370293 11.99 SGD
Shipped after 2018-01-22
- - - - phi50 x 26 x 12.0 60 261-9474 1PC 1 TB-6222 08370266 14.99 SGD
Shipped after 2018-01-22
- - - - phi65 x 31 x 17.0 85 261-9482 1PC 1 TB-6232 08370275 16.99 SGD
Shipped after 2018-01-22
- - - - phi75 x 37 x 19.0 110 261-9491 1PC 1 TB-6242 08370284 17.99 SGD
Shipped after 2018-01-22
- Metal deflashing, rust removal Steel (galvanized iron) 2-1996 phi100x38x31.0 130 259-0034 1PC 1 TB-6252 08370302 18.99 SGD
Shipped after 2018-01-22
Metal deflashing, rust removal - - 2-1996 phi32x20x6.0 35 259-0018 1PC 1 TB-6202 08370257 11.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products