Buy more than* S$200* and get FREE SHIPPING

Shank Mounted Wheel Brush, Abrasive Particle

Shaft Length (mm)
35
Maximum Rotation Speed (min-1[r. p.m])
3000
Shaft Diameter (phi mm)
6
Specification
Grid including abrasive grain
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Trim TRUSCO Part Number Wire Diameter (mm) Metal Fittings Width (mm) Outer Diameter x Metal fitting Diameter x Hair Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Trim TRUSCO Part Number Wire Diameter (mm) Metal Fittings Width (mm) Outer Diameter x Metal fitting Diameter x Hair Length (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-1997 Abrasive particles input grid 259-0182 1 12 phi75x37x19.0 75 1PC 1 TB-6245 08370451 38.99 SGD
In stock
- - - 1.0 12 phi50x26x12.0 45 1PC 1 TB-6225 08370433 33.99 SGD
In stock
2-1997 Grid including abrasive grain 259-0191 1.0 - phi100x38x31.0 85 1PC 1 TB-6255 08370467 43.99 SGD
In stock
2-1997 Grid including abrasive grain 259-0174 1.0 - phi65x31x17.0 60 1PC 1 TB-6235 08370442 33.99 SGD
In stock
ADD TO CART

Related Products