Buy more than* S$200* and get FREE SHIPPING

Shank Mounted Wheel Brush, Hard Steel Wire

Metal Fittings Width (mm)
12
Usage Tool
(Must be used maximum number of revolutions or less.) Drill, bench drill, straight grinder
Shaft Length (mm)
35
Maximum Rotation Speed (min-1[r. p.m])
3000
Shaft Diameter (phi mm)
6
Specification
Wire 0.3mm
...see all
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Purpose 2014 TRUSCO Published Page Finishing Material Outer Diameter x Metal fitting Diameter x Hair Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Purpose 2014 TRUSCO Published Page Finishing Material Outer Diameter x Metal fitting Diameter x Hair Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
43 259-0026 - - - phi38 x 20 x 9.0 1PC 1 TB-6212 08370293 11.01 SGD
In stock
130 259-0034 Metal deflashing, rust removal 2-1996 Steel (galvanized iron) phi100x38x31.0 1PC 1 TB-6252 08370302 16.56 SGD
In stock
ADD TO CART

Related Products