Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Flap (with axis) wheels (shaft diameter Φ6 mm)

5.00 (2)
Shaft Diameter x Shaft Length (mm)
6x40
...see all>
Product Options
ADD TO CART
Usage Tool Number of Blades Maximum Rotation Speed (min-1[r. p.m]) Type Weight (g) Grain Size Width (mm) TRUSCO Part Number 2014 TRUSCO Published Page Material (Shaft) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Usage Tool Number of Blades Maximum Rotation Speed (min-1[r. p.m]) Type Weight (g) Grain Size Width (mm) TRUSCO Part Number 2014 TRUSCO Published Page Material (Shaft) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Straight grinder (air and electrical) About 45 20000 Vertical planting type 165 60 25 144-6568 - Steel 30 1Box(5PC) 1 UF3025 08358567 27.99 SGD
In stock
Straight grinder (air and electric) About 50 20000 Type vertical planting 156 100 25 144-6380 - Steel 25 1Box(5PC) 1 UF2525 08358305 27.99 SGD
In stock
Straight grinder (air and electric) About 28 20000 Type vertical planting 156 40 25 144-6355 - Steel 25 1Box(5PC) 1 UF2525 08358481 27.99 SGD
In stock
Straight grinder (air and electric) About 60 20000 Type vertical planting 260 60 25 114-6734 - Steel 40 1Box(5PC) 1 UF4025 08358935 34.99 SGD
In stock
Straight grinder (air and electric) About 45 20000 Type vertical planting 156 60 10 - - Steel 30 1Box(5PC) 1 UF3010 08358551 27.99 SGD
In stock
Straight grinder (air electricity) About63 20000 Type vertical planting 260 80 25 114-6742 2-1812 Steel 40 1Box(5PC) 1 UF4025 08358971 34.99 SGD
In stock
Straight grinder (air electricity) About75 20000 Type vertical planting 156 400 25 144-6444 2-1812 Steel 25 1Box(5PC) 1 UF2525 08358515 27.99 SGD
In stock
Straight grinder (air electricity) About73 20000 Type vertical planting 156 240 25 144-6428 2-1812 Steel 25 1Box(5PC) 1 UF2525 08358427 27.99 SGD
In stock
Straight grinder (air electricity) About53 20000 Type vertical planting 156 120 25 144-6398 2-1812 Steel 25 1Box(5PC) 1 UF2525 08358332 27.99 SGD
In stock
Straight grinder (air electricity) About47 20000 Type vertical planting 165 80 25 144-6576 2-1812 Steel 30 1Box(5PC) 1 UF3025 08358594 27.99 SGD
In stock
Straight grinder (air electricity) About75 20000 Type vertical planting 260 120 25 114-6769 2-1812 Steel 40 1Box(5PC) 1 UF4025 08358655 34.99 SGD
In stock
Straight grinder (air electricity) About70 20000 Type vertical planting 207 100 15 114-6653 2-1812 Steel 40 1Box(5PC) 1 UF4015 08358603 31.99 SGD
In stock
Straight grinder (air electricity) About108 20000 Type vertical planting 260 240 25 114-6793 2-1812 Steel 40 1Box(5PC) 1 UF4025 08358777 34.99 SGD
In stock
Straight grinder (air electricity) About108 20000 Type vertical planting 360 120 25 114-7064 2-1812 Steel 50 1Box(5PC) 1 UF5025 08359057 35.99 SGD
In stock
Straight grinder (air electricity) About53 20000 Type vertical planting 165 120 25 144-6592 2-1812 Steel 30 1Box(5PC) 1 UF3025 08358357 27.99 SGD
In stock
Straight grinder (air electricity) About162 20000 Type vertical planting 360 400 25 114-7111 2-1812 Steel 50 1Box(5PC) 1 UF5025 08359355 34.99 SGD
In stock
Straight grinder (air electricity) About55 20000 Type vertical planting 156 180 25 144-6410 2-1812 Steel 25 1Box(5PC) 1 UF2525 08358393 27.99 SGD
In stock
Straight grinder (air electricity) About47 20000 Type vertical planting 156 80 25 144-6371 2-1812 Steel 25 1Box(5PC) 1 UF2525 08358576 27.99 SGD
In stock
Straight grinder (air electricity) About60 20000 Type vertical planting 285 60 30 114-6831 2-1812 Steel 40 1Box(5PC) 1 UF4030 08358944 36.99 SGD
In stock
Straight grinder (air electricity) About45 20000 Type vertical planting 156 60 25 144-6363 2-1812 Steel 25 1Box(5PC) 1 UF2525 08358542 27.99 SGD
In stock
Straight grinder (air electricity) About92 18000 Type vertical planting 445 60 25 114-7331 2-1813 Steel 60 1Box(5PC) 1 UF6025 08359434 41.99 SGD
In stock
Straight grinder (air electricity) About80 20000 Type vertical planting 260 180 25 114-6785 2-1812 Steel 40 1Box(5PC) 1 UF4025 08358734 34.99 SGD
In stock
Straight grinder (air and electric) About60 20000 Type vertical planting 207 60 15 114-6637 2-1812 Steel 40 1Box(5PC) 1 UF4015 08358926 31.99 SGD
In stock
Straight grinder (air and electric) About110 20000 Type vertical planting 207 400 15 114-6718 2-1812 Steel 40 1Box(5PC) 1 UF4015 08358883 31.99 SGD
In stock
Straight grinder (air and electric) About38 20000 Type vertical planting 260 40 25 114-6726 2-1812 Steel 40 1Box(5PC) 1 UF4025 08358856 34.99 SGD
In stock
Straight grinder (air and electric) About70 20000 Type vertical planting 260 100 25 114-6751 2-1812 Steel 40 1Box(5PC) 1 UF4025 08358612 34.99 SGD
In stock
Straight grinder (air and electric) About75 20000 Type vertical planting 260 150 25 114-6777 2-1812 Steel 40 1Box(5PC) 1 UF4025 08358691 35.99 SGD
In stock
Straight grinder (air and electric) About110 20000 Type vertical planting 260 320 25 114-6807 2-1812 Steel 40 1Box(5PC) 1 UF4025 08358813 35.99 SGD
In stock
Straight grinder (air and electric) About110 20000 Type vertical planting 260 400 25 114-6815 2-1812 Steel 40 1Box(5PC) 1 UF4025 08358892 35.99 SGD
In stock
Straight grinder (air and electric) About75 20000 Type vertical planting 285 150 30 114-6874 2-1812 Steel 40 1Box(5PC) 1 UF4030 08358707 37.99 SGD
In stock
Straight grinder (air and electric) About110 20000 Type vertical planting 285 320 30 114-6904 2-1812 Steel 40 1Box(5PC) 1 UF4030 08358822 37.99 SGD
In stock
Straight grinder (air and electric) About108 20000 Type vertical planting 360 150 25 114-7072 2-1812 Steel 50 1Box(5PC) 1 UF5025 08359102 35.99 SGD
In stock
Straight grinder (air and electric) About125 18000 Type vertical planting 325 180 15 114-7285 2-1813 Steel 60 1Box(5PC) 1 UF6015 08359172 37.99 SGD
In stock
Straight grinder (air and electric) About170 18000 Type vertical planting 445 320 25 114-7404 2-1813 Steel 60 1Box(5PC) 1 UF6025 08359285 41.99 SGD
In stock
Straight grinder (air and electric) About58 18000 Type vertical planting 490 40 30 114-7421 2-1813 Steel 60 1Box(5PC) 1 UF6030 08359346 43.99 SGD
In stock
Straight grinder (air and electric) About120 18000 Type vertical planting 490 120 30 114-7463 2-1813 Steel 60 1Box(5PC) 1 UF6030 08359093 43.99 SGD
In stock
Straight grinder (air and electric) About170 18000 Type vertical planting 490 320 30 114-7501 2-1813 Steel 60 1Box(5PC) 1 UF6030 08359294 43.99 SGD
In stock
Straight grinder (air and electric) About71 15000 Type vertical planting 490 40 15 114-7528 2-1813 Steel 80 1Box(5PC) 1 UF8015 08359757 46.99 SGD
In stock
Straight grinder (air and electric) About120 15000 Type vertical planting 490 80 15 114-7544 2-1813 Steel 80 1Box(5PC) 1 UF8015 08359872 46.99 SGD
In stock
Straight grinder (air and electric) About110 15000 Type vertical planting 690 60 25 114-7633 2-1813 Steel 80 1Box(5PC) 1 UF8025 08359845 61.99 SGD
In stock
Straight grinder (air and electric) About136 15000 Type vertical planting 790 100 30 114-7757 2-1813 Steel 80 1Box(5PC) 1 UF8030 08359531 55.99 SGD
In stock
Straight grinder (air and electric) About140 15000 Type vertical planting 790 120 30 114-7765 2-1813 Steel 80 1Box(5PC) 1 UF8030 08359574 55.99 SGD
In stock
Straight grinder (air and electric) About140 15000 Type vertical planting 790 150 30 114-7773 2-1813 Steel 80 1Box(5PC) 1 UF8030 08359617 55.99 SGD
In stock
Straight grinder (air and electric) About147 15000 Type vertical planting 790 180 30 114-7781 2-1813 Steel 80 1Box(5PC) 1 UF8030 08359653 55.99 SGD
In stock
Straight grinder (air and electric) About63 20000 Type vertical planting 207 80 15 114-6645 2-1812 Steel 40 1Box(5PC) 1 UF4015 08358962 31.99 SGD
In stock
Straight grinder (air and electric) About38 20000 Type vertical planting 285 40 30 114-6823 2-1812 Steel 40 1Box(5PC) 1 UF4030 08358865 36.99 SGD
In stock
Straight grinder (air and electric) About108 20000 Type vertical planting 285 240 30 114-6891 2-1812 Steel 40 1Box(5PC) 1 UF4030 08358786 37.99 SGD
In stock
Straight grinder (air and electric) About85 20000 Type vertical planting 265 60 15 114-6939 2-1812 Steel 50 1Box(5PC) 1 UF5015 08358953 34.99 SGD
In stock
Straight grinder (air and electric) About95 20000 Type vertical planting 265 80 15 114-6947 2-1812 Steel 50 1Box(5PC) 1 UF5015 08358996 33.99 SGD
In stock
Straight grinder (air and electric) About112 20000 Type vertical planting 265 180 15 114-6980 2-1812 Steel 50 1Box(5PC) 1 UF5015 08358752 34.99 SGD
In stock
Straight grinder (air and electric) About95 20000 Type vertical planting 400 80 30 114-7145 2-1812 Steel 50 1Box(5PC) 1 UF5030 08359461 43.99 SGD
In stock
Straight grinder (air and electric) About102 20000 Type vertical planting 400 100 30 114-7153 2-1812 Steel 50 1Box(5PC) 1 UF5030 08359014 37.99 SGD
In stock
Straight grinder (air and electric) About162 20000 Type vertical planting 400 400 30 114-7218 2-1812 Steel 50 1Box(5PC) 1 UF5030 08359364 37.99 SGD
In stock
Straight grinder (air and electric) About58 18000 Type vertical planting 445 40 25 114-7323 2-1813 Steel 60 1Box(5PC) 1 UF6025 08359337 41.99 SGD
In stock
Straight grinder (air and electric) About210 15000 Type vertical planting 490 320 15 114-7609 2-1813 Steel 80 1Box(5PC) 1 UF8015 08359714 46.99 SGD
Shipped after 2018-05-02
Straight grinder (air and electric) About71 15000 Type vertical planting 690 40 25 114-7625 2-1813 Steel 80 1Box(5PC) 1 UF8025 08359766 51.99 SGD
In stock
Straight grinder (air and electric) About120 15000 Type vertical planting 690 80 25 114-7641 2-1813 Steel 80 1Box(5PC) 1 UF8025 08359881 52.99 SGD
In stock
Straight grinder (air and electric) About136 15000 Type vertical planting 690 100 25 114-7650 2-1813 Steel 80 1Box(5PC) 1 UF8025 08359522 51.99 SGD
In stock
Straight grinder (air and electric) About75 20000 Type vertical planting 207 120 15 114-6661 2-1812 Steel 40 1Box(5PC) 1 UF4015 08358646 31.99 SGD
In stock
Straight grinder (air and electric) About75 20000 Type vertical planting 207 150 15 114-6670 2-1812 Steel 40 1Box(5PC) 1 UF4015 08358682 31.99 SGD
In stock
Straight grinder (air and electric) About80 20000 Type vertical planting 207 180 15 114-6688 2-1812 Steel 40 1Box(5PC) 1 UF4015 08358725 31.99 SGD
In stock
Straight grinder (air and electric) About108 20000 Type vertical planting 207 240 15 114-6696 2-1812 Steel 40 1Box(5PC) 1 UF4015 08358761 31.99 SGD
In stock
Straight grinder (air and electric) About110 20000 Type vertical planting 207 320 15 114-6700 2-1812 Steel 40 1Box(5PC) 1 UF4015 08358804 39.99 SGD
In stock
Straight grinder (air and electric) About145 20000 Type vertical planting 265 320 15 114-7005 2-1812 Steel 50 1Box(5PC) 1 UF5015 08358831 34.99 SGD
In stock
Straight grinder (air and electric) About85 20000 Type vertical planting 400 60 30 114-7137 2-1812 Steel 50 1Box(5PC) 1 UF5030 08359416 37.99 SGD
In stock
Straight grinder (air and electric) About120 18000 Type vertical planting 325 120 15 114-7269 2-1813 Steel 60 1Box(5PC) 1 UF6015 08359075 37.99 SGD
In stock
Straight grinder (air and electric) About120 18000 Type vertical planting 325 150 15 114-7277 2-1813 Steel 60 1Box(5PC) 1 UF6015 08359127 37.99 SGD
In stock
Straight grinder (air and electric) About183 18000 Type vertical planting 445 400 25 114-7412 2-1813 Steel 60 1Box(5PC) 1 UF6025 08359382 41.99 SGD
In stock
Straight grinder (air and electric) About100 18000 Type vertical planting 490 80 30 114-7447 2-1813 Steel 60 1Box(5PC) 1 UF6030 08359495 43.99 SGD
In stock
Straight grinder (air and electric) About125 18000 Type vertical planting 490 180 30 114-7480 2-1813 Steel 60 1Box(5PC) 1 UF6030 08359197 43.99 SGD
In stock
Straight grinder (air and electric) About162 18000 Type vertical planting 490 240 30 114-7498 2-1813 Steel 60 1Box(5PC) 1 UF6030 08359242 43.99 SGD
In stock
Straight grinder (air and electric) About183 18000 Type vertical planting 490 400 30 114-7510 2-1813 Steel 60 1Box(5PC) 1 UF6030 08359391 43.99 SGD
In stock
Straight grinder (air and electric) About110 15000 Type vertical planting 490 60 15 114-7536 2-1813 Steel 80 1Box(5PC) 1 UF8015 08359836 46.99 SGD
In stock
Straight grinder (air and electric) About110 20000 Type vertical planting 285 400 30 114-6912 2-1812 Steel 40 1Box(5PC) 1 UF4030 08358901 37.99 SGD
In stock
Straight grinder (air and electric) About62 20000 Type vertical planting 265 40 15 114-6921 2-1812 Steel 50 1Box(5PC) 1 UF5015 08358874 33.99 SGD
In stock
Straight grinder (air and electric) About102 20000 Type vertical planting 265 100 15 114-6955 2-1812 Steel 50 1Box(5PC) 1 UF5015 08358637 34.99 SGD
In stock
Straight grinder (air and electric) About162 20000 Type vertical planting 265 400 15 114-7013 2-1812 Steel 50 1Box(5PC) 1 UF5015 08358917 34.99 SGD
In stock
Straight grinder (air and electric) About92 18000 Type vertical planting 325 60 15 114-7234 2-1813 Steel 60 1Box(5PC) 1 UF6015 08359425 37.99 SGD
In stock
Straight grinder (air and electric) About120 18000 Type vertical planting 445 120 25 114-7366 2-1813 Steel 60 1Box(5PC) 1 UF6025 08359084 41.99 SGD
In stock
Straight grinder (air and electric) About125 18000 Type vertical planting 445 180 25 114-7382 2-1813 Steel 60 1Box(5PC) 1 UF6025 08359181 41.99 SGD
In stock
Straight grinder (air and electric) About136 15000 Type vertical planting 490 100 15 114-7552 2-1813 Steel 80 1Box(5PC) 1 UF8015 08359513 46.99 SGD
In stock
Straight grinder (air and electric) About140 15000 Type vertical planting 490 150 15 114-7579 2-1813 Steel 80 1Box(5PC) 1 UF8015 08359592 46.99 SGD
In stock
Straight grinder (air and electric) About190 15000 Type vertical planting 490 240 15 114-7595 2-1813 Steel 80 1Box(5PC) 1 UF8015 08359671 46.99 SGD
In stock
Straight grinder (air and electric) About220 15000 Type vertical planting 490 400 15 114-7617 2-1813 Steel 80 1Box(5PC) 1 UF8015 08359793 46.99 SGD
In stock
Straight grinder (air and electric) About140 15000 Type vertical planting 690 120 25 114-7668 2-1813 Steel 80 1Box(5PC) 1 UF8025 08359565 51.99 SGD
In stock
Straight grinder (air and electric) About220 15000 Type vertical planting 790 400 30 114-7811 2-1813 Steel 80 1Box(5PC) 1 UF8030 08359811 55.99 SGD
In stock
Straight grinder (air and electric) About75 20000 Type vertical planting 156 400 10 144-6541 2-1812 Steel 30 1Box(5PC) 1 UF3010 08358524 31.99 SGD
In stock
Straight grinder (air and electric) About28 20000 Type vertical planting 165 40 25 144-6550 2-1812 Steel 30 1Box(5PC) 1 UF3025 08358506 27.99 SGD
In stock
Straight grinder (air and electric) About53 20000 Type vertical planting 165 150 25 144-6606 2-1812 Steel 30 1Box(5PC) 1 UF3025 08358384 29.99 SGD
In stock
Straight grinder (air and electric) About55 20000 Type vertical planting 165 180 25 144-6614 2-1812 Steel 30 1Box(5PC) 1 UF3025 08358411 28.99 SGD
In stock
Straight grinder (air and electric) About75 20000 Type vertical planting 165 320 25 144-6657 2-1812 Steel 30 1Box(5PC) 1 UF3025 08358472 29.99 SGD
In stock
Straight grinder (air and electric) About75 20000 Type vertical planting 165 400 25 144-6665 2-1812 Steel 30 1Box(5PC) 1 UF3025 08358533 27.99 SGD
In stock
Straight grinder (air and electric) About38 20000 Type vertical planting 207 40 15 114-6629 2-1812 Steel 40 1Box(5PC) 1 UF4015 08358847 31.99 SGD
In stock
Straight grinder (air and electric) About63 20000 Type vertical planting 285 80 30 114-6840 2-1812 Steel 40 1Box(5PC) 1 UF4030 08358987 36.99 SGD
In stock
Straight grinder (air and electric) About70 20000 Type vertical planting 285 100 30 114-6858 2-1812 Steel 40 1Box(5PC) 1 UF4030 08358621 37.99 SGD
In stock
Straight grinder (air and electric) About75 20000 Type vertical planting 285 120 30 114-6866 2-1812 Steel 40 1Box(5PC) 1 UF4030 08358664 37.99 SGD
In stock
Straight grinder (air and electric) About145 20000 Type vertical planting 400 320 30 114-7200 2-1812 Steel 50 1Box(5PC) 1 UF5030 08359267 37.99 SGD
In stock
Straight grinder (air and electric) About162 18000 Type vertical planting 325 240 15 114-7293 2-1813 Steel 60 1Box(5PC) 1 UF6015 08359224 37.99 SGD
In stock
Straight grinder (air and electric) About170 18000 Type vertical planting 325 320 15 114-7307 2-1813 Steel 60 1Box(5PC) 1 UF6015 08359276 37.99 SGD
In stock
Straight grinder (air and electric) About113 18000 Type vertical planting 445 100 25 114-7358 2-1813 Steel 60 1Box(5PC) 1 UF6025 08359032 41.99 SGD
In stock
Straight grinder (air and electric) About120 18000 Type vertical planting 445 150 25 114-7374 2-1813 Steel 60 1Box(5PC) 1 UF6025 08359136 41.99 SGD
In stock
Straight grinder (air and electric) About162 18000 Type vertical planting 445 240 25 114-7391 2-1813 Steel 60 1Box(5PC) 1 UF6025 08359233 41.99 SGD
In stock
Straight grinder (air and electric) About140 15000 Type vertical planting 490 120 15 114-7561 2-1813 Steel 80 1Box(5PC) 1 UF8015 08359556 46.99 SGD
In stock
Straight grinder (air and electric) About147 15000 Type vertical planting 490 180 15 114-7587 2-1813 Steel 80 1Box(5PC) 1 UF8015 08359635 46.99 SGD
In stock
Straight grinder (air and electric) About220 15000 Type vertical planting 690 400 25 114-7714 2-1813 Steel 80 1Box(5PC) 1 UF8025 08359802 51.99 SGD
In stock
Straight grinder (air and electric) About71 15000 Type vertical planting 790 40 30 114-7722 2-1813 Steel 80 1Box(5PC) 1 UF8030 08359775 55.99 SGD
In stock
Straight grinder (air and electric) About120 15000 Type vertical planting 790 80 30 114-7749 2-1813 Steel 80 1Box(5PC) 1 UF8030 08359897 55.99 SGD
In stock
Straight grinder (air and electric) About80 20000 Type vertical planting 285 180 30 114-6882 2-1812 Steel 40 1Box(5PC) 1 UF4030 08358743 37.99 SGD
In stock
Straight grinder (air and electric) About108 20000 Type vertical planting 265 120 15 114-6963 2-1812 Steel 50 1Box(5PC) 1 UF5015 08358673 34.99 SGD
In stock
Straight grinder (air and electric) About130 20000 Type vertical planting 265 240 15 114-6998 2-1812 Steel 50 1Box(5PC) 1 UF5015 08358795 34.99 SGD
In stock
Straight grinder (air and electric) About130 20000 Type vertical planting 360 240 25 114-7099 2-1812 Steel 50 1Box(5PC) 1 UF5025 08359206 34.99 SGD
In stock
Straight grinder (air and electric) About145 20000 Type vertical planting 360 320 25 114-7102 2-1812 Steel 50 1Box(5PC) 1 UF5025 08359251 35.99 SGD
In stock
Straight grinder (air and electric) About108 20000 Type vertical planting 400 120 30 114-7161 2-1812 Steel 50 1Box(5PC) 1 UF5030 08359066 37.99 SGD
In stock
Straight grinder (air and electric) About183 18000 Type vertical planting 325 400 15 114-7315 2-1813 Steel 60 1Box(5PC) 1 UF6015 08359373 37.99 SGD
In stock
Straight grinder (air and electric) About100 18000 Type vertical planting 445 80 25 114-7340 2-1813 Steel 60 1Box(5PC) 1 UF6025 08359486 41.99 SGD
In stock
Straight grinder (air and electric) About140 15000 Type vertical planting 690 150 25 114-7676 2-1813 Steel 80 1Box(5PC) 1 UF8025 08359601 51.99 SGD
In stock
Straight grinder (air and electric) About190 15000 Type vertical planting 690 240 25 114-7692 2-1813 Steel 80 1Box(5PC) 1 UF8025 08359687 51.99 SGD
In stock
Straight grinder (air and electric) About108 20000 Type vertical planting 265 150 15 114-6971 2-1812 Steel 50 1Box(5PC) 1 UF5015 08358716 34.99 SGD
In stock
Straight grinder (air and electric) About62 20000 Type vertical planting 400 40 30 114-7129 2-1812 Steel 50 1Box(5PC) 1 UF5030 08359312 37.99 SGD
In stock
Straight grinder (air and electric) About130 20000 Type vertical planting 400 240 30 114-7196 2-1812 Steel 50 1Box(5PC) 1 UF5030 08359215 37.99 SGD
In stock
Straight grinder (air and electric) About92 18000 Type vertical planting 490 60 30 114-7439 2-1813 Steel 60 1Box(5PC) 1 UF6030 08359443 43.99 SGD
In stock
Straight grinder (air and electric) About113 18000 Type vertical planting 490 100 30 114-7455 2-1813 Steel 60 1Box(5PC) 1 UF6030 08359041 43.99 SGD
In stock
Straight grinder (air and electric) About147 15000 Type vertical planting 690 180 25 114-7684 2-1813 Steel 80 1Box(5PC) 1 UF8025 08359644 51.99 SGD
In stock
Straight grinder (air and electric) About210 15000 Type vertical planting 690 320 25 114-7706 2-1813 Steel 80 1Box(5PC) 1 UF8025 08359723 51.99 SGD
In stock
Straight grinder (air and electric) About110 15000 Type vertical planting 790 60 30 114-7731 2-1813 Steel 80 1Box(5PC) 1 UF8030 08359854 55.99 SGD
In stock
Straight grinder (air and electric) About190 15000 Type vertical planting 790 240 30 114-7790 2-1813 Steel 80 1Box(5PC) 1 UF8030 08359696 55.99 SGD
In stock
Straight grinder (air and electric) About81 10000 Type vertical planting 890 40 25 114-7820 2-1813 Steel 100 1Box(5PC) 1 UF1025 08359741 60.99 SGD
In stock
Straight grinder (air and electric) About120 10000 Type vertical planting 890 60 25 114-7838 2-1813 Steel 100 1Box(5PC) 1 UF1025 08359827 60.99 SGD
In stock
Straight grinder (air and electric) About140 10000 Type vertical planting 890 80 25 114-7846 2-1813 Steel 100 1Box(5PC) 1 UF1025 08359863 60.99 SGD
In stock
Straight grinder (air and electric) About165 10000 Type vertical planting 890 150 25 114-7871 2-1813 Steel 100 1Box(5PC) 1 UF1025 08359583 60.99 SGD
In stock
Straight grinder (air and electric) About75 20000 Type vertical planting 156 320 10 144-6533 2-1812 Steel 30 1Box(5PC) 1 UF3010 08358463 29.99 SGD
In stock
Straight grinder (air and electric) About255 10000 Type vertical planting 890 400 25 114-7919 2-1813 Steel 100 1Box(5PC) 1 UF1025 08359784 60.99 SGD
In stock
Straight grinder (air and electric) About55 20000 Type vertical planting 156 180 10 144-6517 2-1812 Steel 30 1Box(5PC) 1 UF3010 08358402 34.99 SGD
In stock
Straight grinder (air and electric) About75 20000 Type vertical planting 156 320 25 144-6436 2-1812 Steel 25 1Box(5PC) 1 UF2525 08358454 27.99 SGD
In stock
Straight grinder (air and electric) About73 20000 Type vertical planting 156 240 10 144-6525 2-1812 Steel 30 1Box(5PC) 1 UF3010 08358436 29.99 SGD
In stock
Straight grinder (air and electric) About240 10000 Type vertical planting 890 320 25 114-7901 2-1813 Steel 100 1Box(5PC) 1 UF1025 08359705 60.99 SGD
In stock
Straight grinder (air and electric) About28 20000 Type vertical planting 156 40 10 144-6452 2-1812 Steel 30 1Box(5PC) 1 UF3010 08358497 29.99 SGD
In stock
Straight grinder (air and electric) About50 20000 Type vertical planting 156 100 10 144-6487 2-1812 Steel 30 1Box(5PC) 1 UF3010 08358314 27.99 SGD
In stock
Straight grinder (air and electric) About53 20000 Type vertical planting 156 120 10 144-6495 2-1812 Steel 30 1Box(5PC) 1 UF3010 08358341 31.99 SGD
In stock
Straight grinder (air and electric) About53 20000 Type vertical planting 156 150 10 144-6509 2-1812 Steel 30 1Box(5PC) 1 UF3010 08358375 29.99 SGD
In stock
Straight grinder (air and electric) About155 10000 Type vertical planting 890 100 25 114-7854 2-1813 Steel 100 1Box(5PC) 1 UF1025 08359504 60.99 SGD
In stock
Straight grinder (air and electric) About165 10000 Type vertical planting 890 120 25 114-7862 2-1813 Steel 100 1Box(5PC) 1 UF1025 08359547 60.99 SGD
In stock
Straight grinder (air and electric) About170 10000 Type vertical planting 890 180 25 114-7889 2-1813 Steel 100 1Box(5PC) 1 UF1025 08359626 60.99 SGD
In stock
Straight grinder (air and electric) About220 10000 Type vertical planting 890 240 25 114-7897 2-1813 Steel 100 1Box(5PC) 1 UF1025 08359662 60.99 SGD
In stock
Straight grinder (air and electric) About112 20000 Type vertical planting 360 180 25 114-7081 2-1812 Steel 50 1Box(5PC) 1 UF5025 08359154 35.99 SGD
In stock
Straight grinder (air and electric) About108 20000 Type vertical planting 400 150 30 114-7170 2-1812 Steel 50 1Box(5PC) 1 UF5030 08359111 37.99 SGD
In stock
Straight grinder (air and electric) About112 20000 Type vertical planting 400 180 30 114-7188 2-1812 Steel 50 1Box(5PC) 1 UF5030 08359163 37.99 SGD
In stock
Straight grinder (air and electric) About58 18000 Type vertical planting 325 40 15 114-7226 2-1813 Steel 60 1Box(5PC) 1 UF6015 08359321 37.99 SGD
In stock
Straight grinder (air and electric) About100 18000 Type vertical planting 325 80 15 114-7242 2-1813 Steel 60 1Box(5PC) 1 UF6015 08359477 37.99 SGD
In stock
Straight grinder (air and electric) About113 18000 Type vertical planting 325 100 15 114-7251 2-1813 Steel 60 1Box(5PC) 1 UF6015 08359023 37.99 SGD
In stock
Straight grinder (air and electric) About120 18000 Type vertical planting 490 150 30 114-7471 2-1813 Steel 60 1Box(5PC) 1 UF6030 08359145 43.99 SGD
In stock
Straight grinder (air and electric) About210 15000 Type vertical planting 790 320 30 114-7803 2-1813 Steel 80 1Box(5PC) 1 UF8030 08359732 55.99 SGD
In stock
Straight grinder (air and electric) About53 20000 Type vertical planting 156 150 25 144-6401 2-1812 Steel 25 1Box(5PC) 1 UF2525 08358366 27.99 SGD
In stock
Straight grinder (air and electric) About47 20000 Type vertical planting 156 80 10 144-6479 2-1812 Steel 30 1Box(5PC) 1 UF3010 08358585 27.99 SGD
In stock
Straight grinder (air and electrical) About 50 20000 Vertical planting type 165 100 25 144-6584 - - 30 1Box(5PC) 1 UF3025 08358323 27.99 SGD
In stock
Straight grinder (air and electrical) About 73 20000 Vertical planting type 165 240 25 144-6622 - - 30 1Box(5PC) 1 UF3025 08358445 27.99 SGD
In stock
Straight grinder (air and electrical) About 102 20000 Vertical planting type 360 100 25 114-7056 - - 50 1Box(5PC) 1 UF5025 08359005 34.99 SGD
In stock
Straight grinder (air and electrical) About 62 20000 Vertical planting type 360 40 25 114-7021 - - 50 1Box(5PC) 1 UF5025 08359303 35.99 SGD
In stock
Straight grinder (air and electrical) About 85 20000 Vertical planting type 360 60 25 114-7030 - - 50 1Box(5PC) 1 UF5025 08359407 34.99 SGD
In stock
Straight grinder (air and electrical) About 95 20000 Vertical planting type 360 80 25 114-7048 - - 50 1Box(5PC) 1 UF5025 08359452 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Deburring
5
From Japan
On 2016-06-24 21:10:44
Even though it is compared with Ichiguchi, the mochi does not change very much.
This review is about item#08358576.
Polishing of round hole
5
From Japan
On 2014-10-23 13:24:32
Is it easier to use a paper whose paper quality is a bit more soft? If the hole diameter is 55 mm · · · · I want a shaft for impact driver.
This review is about item#08358944.

Related Products