Buy more than* S$200* and get FREE SHIPPING

Polishing Belt

Mass (per box)(g)
400
Belt Length (mm)
330
Belt Width (mm)
10
Dimension (mm)
10x330
...see all>
Product Options
ADD TO CART
2015 Trusco Published Pages 2014 TRUSCO Published Page Weight (g) Abrasive Material Compatible Models Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2015 Trusco Published Pages 2014 TRUSCO Published Page Weight (g) Abrasive Material Compatible Models Grain Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 2237 2-1977 About 400 Ceramic abrasive grains (QB Tron) Air belt sander, etc. #60 284-8333 1Box(50PC) 1 957AT-10330 60 08370004 79.99 SGD
In stock
- - - - - #100 284-8350 1box(50pc) 1 957AT-10330 100 08369977 80.99 SGD
In stock
- - - - - #120 284-8368 1box(50pc) 1 957AT-10330 120 08369986 79.99 SGD
In stock
- - - - - #40 284-8325 1box(50pc) 1 957AT-10330 40 08369995 79.99 SGD
In stock
- - - - - #80 284-8341 1box(50pc) 1 957AT-10330 80 08370013 85.99 SGD
In stock
ADD TO CART

Related Products